WATTS Water Pressure Reducing Valves

Sebelum PPN:
Rp3.899.900 - Rp109.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead-free pressure-reducing valves regulate incoming water pressure to set levels to protect plumbing systems and reduce water consumption. They are low-lead compliant for use in potable water systems. These valves do not have an inline strainer, giving them a low lay length suited for retrofit applications.
Feature
Water Pressure Reducing Valve Valve Type Super Capacity Strainer No Material Lead Free Brass Pipe Size 1 in Preset Pressure Settings 50 psi Pressure Adjustment Range 25 to 75 psi Connection Type NPT Height 8 3/4 in Length 4 3/4 in Max Temp 160 Degrees F Max Pressure 300 psi Standards ANSI A112.26 ASSE 1003 CSA B356 IAPMO Southern Standard Plumbing Code Military Standard MIL-V-18146B

Ulasan Produk

Tidak ada ulasan

Halaman Terkait