WATTS Pressure Reducing Automatic Control Valves

Sebelum PPN:
Rp88.999.900 - Rp219.999.900
Spesifikasi
UNSPSC40141609
Body MaterialDuctile Iron ASTM A536
CoatingFusion Bonded Epoxy Lined and Coated
Cover MaterialDuctile Iron
Elastomer MaterialBuna N
Maximum Fluid Temperature (°F)160
Nut Material304 Stainless Steel
Pilot Adjustment Range30 to 300
Spring Material302 Stainless Steel
StandardsASTM A536; NSF Listed
Stem Material304 Stainless Steel
Trim Material316 Stainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.
Feature
Pressure Reducing Control Valve Valve Type Full Port Pipe Size 2 in Connection Type Threaded Operating Pressure 400 psi Max Continuous Flow Rate 210 gpm Max Intermittent Flow Rate 265 gpm Port Size 1/2 in x 1/2 in x 1/4 in Max Fluid Temp 160 Degrees F Pilot Adjustment Range 30 to 300 psi Body Material Ductile Iron ASTM A536 Cover Material Ductile Iron Elastomer Material Buna N Nut Material 304 Stainless Steel Spring Material 302 Stainless Steel

Ulasan Produk

Tidak ada ulasan