Druck Pressure Gauge Digital G 1/4 (Manometer/ Alat Ukur Tekanan)
#Grup produk P111557079
Sebelum PPN:
Rp29.999.900 - Rp51.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Best Accuracy (%) | ±0.05 |
|---|---|
| Case Material | ABS, PC |
| Connection size | G 1/4 |
| Display Type | Digital |
| Gauge Outer Diameter (mm) | 95 |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | -10 |
| Mounting Type | Bottom Entry |
| Pressure Range (bar) | 0 → 1400 |
| Series | DPI 104 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Pressure Gauge, 95 mm Gauge Outside Diameter, +50 °C Maximum Operating Temperature - DPI104-07G
This high-quality Druck pressure gauge is a digital device with RS232 interface, offering high accuracy in pressure measurements. It is designed for industrial use, providing precise readings in a variety of environments. With a 95 mm diameter digital display, this gauge is a reliable tool for temperature and pressure measurements.
Can it measure pressure accurately?
Yes, this Druck pressure gauge offers a high level of accuracy in pressure measurements.
Will it display temperature readings as well?
No, this pressure gauge is specifically designed for pressure measurements only.
Is it suitable for outdoor use?
Yes, with a maximum operating temperature of +50 °C, this gauge is suitable for outdoor use.
Supplied withUser manual, 9V battery
This high-quality Druck pressure gauge is a digital device with RS232 interface, offering high accuracy in pressure measurements. It is designed for industrial use, providing precise readings in a variety of environments. With a 95 mm diameter digital display, this gauge is a reliable tool for temperature and pressure measurements.
Can it measure pressure accurately?
Yes, this Druck pressure gauge offers a high level of accuracy in pressure measurements.
Will it display temperature readings as well?
No, this pressure gauge is specifically designed for pressure measurements only.
Is it suitable for outdoor use?
Yes, with a maximum operating temperature of +50 °C, this gauge is suitable for outdoor use.
Supplied withUser manual, 9V battery
Feature
• ABS and PC case for durability• G 1/4 connection size for easy installation
• Bottom entry mounting for convenience
• Maximum pressure measurement of 2 bar
• Minimum pressure measurement of 0 bar
• Maximum operating temperature of +50 °C
• Minimum operating temperature of -10 °C
Use
• Ideal for industrial automation systems• Suitable for electronic testing
• Can be used for measuring pressure in mechanical systems
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/27P111557079-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
