Sennheiser Gaming Audio Amplifier for PC and Mac

Sebelum PPN:
Rp10.999.900
Spesifikasi
Total Harmonic Distortion (%)0.005 THD @ -3dBFS
Frequency Response (kHz)Headphones 0 - 48.0
Cable Length (m)1.2
Audio OutputHeadphone: DC coupled and dual rail power supply
USB StandardUSB 2.0 full speed & USB audio 1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GSX 1000 is an audio amplifier featuring the Sennheiser Binaural Rendering Engine. The groundbreaking 7.1 Virtual Surround Algorithm was developed to meet the performance needs of professional gamers. The intuitive user interface is provided by an LED touch panel and aluminium volume control ring. Together they provide quick, fingertip control of game sound, without tabbing out of the game to tweak settings. Experience surround sound on a new level on PC or Mac with the GSX 1000!

Connector : 3.5 mm headset socket, 3.5 mm microphone socket, 3.5 mm loudspeaker socket, mini-USB socket
Feature
SURROUND SOUND REBORN
Designed primarily for gaming, the GSX 1000 audio amplifier features a Sennheiser Binaural Rendering Engine. The groundbreaking 7.1 Virtual Surround Algorithm was developed with the needs of professional gamers in mind. Experience surround sound on a new level. It works with PC and Mac.

CHANGE SOUND SETTINGS ON THE FLY
The stylish and durable GSX 1000 features an intuitive LED touch panel and aluminum volume ring for rapid fingertip control of your sound, and requires no additional drivers-so there’s no need to tab out of the game to tweak your settings. You also have the possibility to save up to 4 favorite settings.

EXCEPTIONAL IMMERSION
The GSX 1000 has been designed to be the heart of your gaming sound, with a dedicated DAC chip that requires no additional drivers. The amplifier gives precise control of both game and communication sound, allowing for separate adjustment and USB inputs for each. Besides the range of EQ settings, it is also possible to set Reverberation levels to change how the user feels in physical spaces of the game.

INTUITIVE AUDIO CONTROL
The red on black display dims down when not in use to cut the distractions, and brightens the instant it senses your hand is near. It allows you to instantly adjust the Sidetone to change how loud your own voice sounds, and to switch between headset and speaker sound without unplugging cables.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait