Wonder Kit 2.4W Power Amplifier

Sebelum PPN:
Rp209.900
Spesifikasi
TypeCraft kit, kit
Included AccessoriesDetent volume x 1
OutputSpeaker (4-16Ω) support
InputLine level, kit
Board dimensions (width W x depth D x height H) (mm)45x34x17
Gain (dB)Voltage / approx. 50 times (+34) fixed
Maximum Output Power (W)About 2.4 (at 12V4Ω load), about 1.5 (at 12V8Ω load)
Operating Current (mA) Approx. 350 (12V4Ω load), Approx. 200 (12V8Ω load)
Power Supply Voltage (V) DC12 (DC10-12 is possible)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a speaker amplifier using a dedicated IC, LM380. The voltage gain is about 50 times more affordable and can be widely used for experiments and embedding.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait