Spesifikasi
| Input | 1 Dante 1 Stereo (B) |
|---|---|
| Output | 2 Stereo (B) 1 Speaker Hi-Z Speaker Lo-Z |
| Product Dimensions (WxDxH) (cm) | 21.46x16.30x4.36 |
| Enclosure Type | Aluminium |
| Enclosure Size | 1/2 19inch desktop |
| Enclosure Cooling | Fan ventilation |
| Accessories Included | Power cord |
| Ports Control via IP | 1 On an RJ-45 connector |
| Ports RS-232 | 1 On a 3-pin terminal block |
| Shipping Dimensions (cm) | 40.50x29.70x9 |
| Standards Compliance Environmental | RoHs, WEEE |
| Standards Compliance Safety | CE, FCC |
| User Interface Controls | Output volume attenuator, IP and RS232 |
| Voltage (V) | 85-265AC (full power at 120-230) |
| Voltage (VA) | 265 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
PA−240Net is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output and Dante interface. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Net is suitable for a vast range of AV installations.
Fitur
High–performance Amplifier — With built–in DSP and additional balanced stereo line–level output. PA–240Net features flat frequency response, unmatched sonic performance, excellent signal to noise ratio, and extraordinarily low distortion levels.Adaptable to Any AV Installation — Switch between Lo–Z and Hi–Z to accommodate any type of loudspeaker installation. Select 1 Channel of 240W into a 70V/100V line or 2 channels of 120W into 4Ω/8Ω.
Easy, Scalable and Cost–Effective Dante Audio Networking — Dante makes networking any size audio installation easy by providing digital signal transmission over a local area network using standard Internet protocols. The unit is part of the expanding family of products that make up Kramer’s Dante ecosystem. These products are fully compatible and integrate into any Dante–enabled system.
Interoperability — Supports AES67 and Dante allowing high–performance interoperability between IP–based audio networking systems.
Individual Mix Per Output — Each output supports an independent input mix with master volume, 3–band parametric EQ, and selectable high–pass filter. Create one output mix and EQ settings suitable for the venue and another for recording or cascading more amplifiers, powered speakers or subwoofers according to any AV installation requirements.
Professional, Studio Grade Signal Conversion Technology — Includes the latest generation 32–bit advanced Digital Analog Converter architecture to achieve excellent dynamic performance and improved tolerance to clock jitter. Maintains the quality of the original audio signal with selectable sampling rates up to 96 kHz.
Durable and Reliable — PA–240Net is immune to failure. It includes layers of protection against over–current, DC voltage at the outputs, high frequency, and over–heating with intelligent, heat–sensitive fans for added protection.
Flexible Control Options — Control locally via RS–232 serial commands or remotely, via embedded web pages over Ethernet.
Power Efficient — This super–efficient amplifier includes auto–standby for power saving and cost reducing operation. No need to rely on default auto–standby settings. Adjust your noise floor threshold based on exactly when your amplifier needs to go into sleep mode and when it needs to wake up.
Easy Installation — ½ 19” size enables mounting in a 1U rack space with the recommended rack adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
