Beli powder coating gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Mesin Cat Powder Coatingatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Input Power (W): 50
- Buckets Volume (L): 45
- TRUSCO Air Gun (Semprotan Angin Kompresor)atribut:
- Exhaust Vent: phi32mm
- Hose Mounting Nozzle: Rc1/4
- Intake Pipe Diameter (phi mm): 30.5
- Length (mm): 144
- Minimum Inside Diameter (phi mm): 22
- Normal Working Pressure (MPa): 0.6
- Overall Height (mm): 145
- Weight (g): 317
- Air Consumption (m³/minute): 0.47
- Nozzle diameter (mm): phi30.5
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- Total Spray Electrostatic Manual Powder Coatingatribut:
- Air Consumption (N.m³/h): 13.5
- Injector Discharge (g/minute): Max. 500 (4 bar)
- Maximum Pressure (bar): Max. 7
- Output Voltage (KV): 0-100
- Power Supply (V): 100 to 220
- Wagner HVLP Paint Sprayer Systematribut:
- Country of Origin: China (subject to change)
- Number of Stages: 0
- Paint Sprayer Sub-Brand: Flexio 5000
- Paint Type: Primers; Untinned
- Product Type: Stationary Sprayer
- UNSPSC: 31211908
- Amps (A): 10
- For use with: Lacquer; Paints; Polyurethane; Stains
- Hose Length (inch): 11-1/2
- Includes: Detail Finish Nozzle Hose; Manual; Spray Nozzle; Turbine
- Maximum Pressure (psi): 3
- Nozzle Size: Variable
- Number of Settings: 3
- Pattern Size (inch): 1/4 to 12
- Tank Capacity (qt): 1.5
- Voltage (V): 120
- TAPECASE High-Temperature Film Masking Tape (Lakban Polyimide Tahan Panas)Deskripsi:Polyimide-backed film masking tape is thermal, chemical, and abrasion resistant, with higher heat and abrasion resistance than polyester-backed masking tape. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.atribut:
- Package Quantity: 1
- Product Form: Continuous Roll
- Tape Backing Construction: Film
- Tape Brand: TapeCase
- Tape Elongation: Not Rated
- Tape Type: High-Temperature Film Masking Tape
- BESTKP Strip PowderDeskripsi:Strip Powder adalah bubuk pembersih yang bersifat alkaline, cara kerja pembersihannya dengan cara mengikis (stripping) kotoran.Cara Pemakaian- Basahi permukaan yang akan dibersihkan dengan sedikit air (sampai kondisi lembab).- Taburkan Strip Powder secukupnya pada permukaan.- Gosok dengan menggunakan alat bantu, seperti tapas, sikat atau mesin poles (tergantung kebutuhan).- Bilas dengan air hingga bersih.atribut:
- Color: Grayish White
- Cleaner Form: Powder
- VIKING AIR TOOLS Air-Powered Vacuum Gun (Alat Tembak Vakum)Deskripsi:Combination guns switch between suction and blowing modes to function as vacuum guns or air guns. Their two-way valve reverses airflow, so one tool can blow off chips and vacuum up debris.atribut:
- UNSPSC: 27131502
- Air Gun Body Style: Pistol-Grip
- Air Inlet Gender: Female
- Air Inlet Size (inch): 1/4
- Air Inlet Type: NPT
- Air consumption (CFM): 3.4
- Air inlet (inch): 1/4 NPT Female
- Application: Media Installation Shops
- Body Material: Composite
- Collection Bag Included: Yes
- Color: Blue
- Extension Size (inch): 8-1/8
- Includes: Crevice Tool; Dust Bag; Extension Tube; Flexible Extension Hose; Orifice Tool; Rotatable Brush; Thumb-Grip Clamp
- Manufacturer Part Number: VT9806
- Nozzle type: Air Gun and Vacuum Gun
- Overall Length (inch): 5-1/2
- Sound Level (dB): 97
- Tool Brand: Viking Air Tools
- DLAB Micropipette Single Channel (Mikropipet)Deskripsi:The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
- JTC Air Cleaneratribut:
- Overall Length (mm): Gun body: 150, Hose: 1100, Nozzle type: 180
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Wagner Thermal FoggerDeskripsi:Wagner WF 188 Dual Tank Thermal Fogger Digunakan Dalam Pengendalian Hama dan Fumigasi Kontrol Tempat-tempat Umum, Dengan kapasitas tangki pestisida 8 Liter dan kapasitas tangki disinfektan/air 8 Liter bisa digunakan untuk disinfectant spray virus dan bunuh nyamuk atau hama sekaligus!atribut:
- Engine Start: Manual And Electronic (Auto)
- Battery Voltage (V/Ah): 12/2.6
- Fuel Type: Gasoline
- Fuel Tank Capacity (L): 2.5
- Pesticide Tank Capacity (L): 8
- Flow Rate (L/minute): 1.5
- DEKO Spray Gun Tanpa Kabelatribut:
- Voltage (V): 20
- Rated Speed (rpm): 30000
- Container Volume (ml): 800
- GUARDAIR Air-Powered Vacuum Gun Nozzle & Brush (Semprotan Angin Kompresor)Deskripsi:Vacuum gun nozzles and brushes are used for applications such as reaching into crevices, brushing off debris, vacuuming upholstery and fabrics, and cleaning floors or elevated surfaces.atribut:
- UNSPSC: 27131502
- Application: Cleaning
- Color: Black
- Compatible with Manufacturer Part Number: 1500; 1510
- Displayed Brand: GUARDAIR
- For use with: Ultimate Cleaning Versatility
- Includes: (5) Cleaning Attachments; 3 ft Clear Plastic Hose with 1 in ID Adapter
- Manufacturer Part Number: MNVAC
- Material: Plastic
- Number of Pieces: 1
- Overall Length (inch): 9-1/2
- Product Type: Mini Vacuum Attachment Kit
- Takigen Handle With SpringDeskripsi:A built-in spring allows the handle to stop in either the open or closed position.atribut:
- Working Load (N): 294
- Material: PC: ABS alloy
- Accessories: SW - Nut
- Dimensions h (mm): 38
- Dimensions l2 (mm): 101
- Dimension L1 (inch): 134
- Dimension W1 (mm): 88
- Dimension W2 (mm): 57
- Dimensions p1 (mm): 114
- Dimensions p2 (mm): 68
- Purpose: Kitchen equipment/food machinery
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- KARCHER Industrial Vacuum Cleaners (Penyedot Debu)Deskripsi:Compact and manoeuvrable entry-level industrial vacuum cleaner. With semi-automatic filter cleaning system, large wheels and braking rollers. Ideal for cleaning production machines and areas.atribut:
- Size (mm): 970×690×995
- Supply Voltage (Ph/V/Hz): 1/220-240/50-60
- Vacuum (mbar/kPa): 254/25.4
- Container content (l): 60
- Container material: Stainless Steel
- Accessory Nominal Diameter: ID70/ID50/ID40
- Air Flow (m³/hour): 148/532
- Connection Nominal Diameter: ID70
- Container Emptying: Set-down Trolley
- Filter Area (m²): 0.95
- Filters: Flat Pleated Filter
- Part Number: 1.576.104.0
- Rated Input Power (kW): 2.4
- Sound Pressure Level (dBA): 73
- Vacuuming Type: Electric
- TRUSCO Caulking Gun KEG Series (Tembakan Lem Sealant)Deskripsi:20atribut:
- Compatible: 330mL for
- Finishing Material: Steel
- Specification: What is dripless supecification: No extra liquid dripping because it returns with spring power. Standard type.
- Weight (kg): 0.5
Daftar Harga powder coating gun Terbaru October 2026
| ALDO Mesin Cat Powder Coating | Rp18.999.900 |
| TRUSCO Air Gun (Semprotan Angin Kompresor) | Rp2.299.900 |
| Total Spray Electrostatic Manual Powder Coating | Rp58.999.900 |
| Wagner HVLP Paint Sprayer System | Rp9.099.900 |
| TAPECASE High-Temperature Film Masking Tape (Lakban Polyimide Tahan Panas) | Rp119.900 |
| BESTKP Strip Powder | Rp31.900 |
| TRUSCO Blower Gun, Bag | Rp629.900 |
| VIKING AIR TOOLS Air-Powered Vacuum Gun (Alat Tembak Vakum) | Rp1.799.900 |
| DLAB Micropipette Single Channel (Mikropipet) | Rp1.599.900 |
| JTC Air Cleaner | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P101001219-1.jpg)


/e2P109368506-11.jpg)


/1gP109584052-1.jpg)
/lnP103452779-2.jpg)



/aaP109561370-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20dengan%20Chinstrap%20Lokal%20(Helm%20Proyek)/P102950919-1.jpg)
/avP108493391-1.jpg)
/e7P104565511-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Tembakan%20Sealant/TRUSCO%20Caulking%20Gun%20KEG%20Series%20(Tembakan%20Lem%20Sealant)/P101503141-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)