Beli coating powder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TAPECASE High-Temperature Film Masking Tape (Lakban Polyimide Tahan Panas)
    Mulai

    Rp119.900

    TAPECASE High-Temperature Film Masking Tape (Lakban Polyimide Tahan Panas)
    Deskripsi:
    Polyimide-backed film masking tape is thermal, chemical, and abrasion resistant, with higher heat and abrasion resistance than polyester-backed masking tape. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.
    atribut:
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Tape Backing Construction: Film
    • Tape Brand: TapeCase
    • Tape Elongation: Not Rated
    • Tape Type: High-Temperature Film Masking Tape
  2. BESTKP Strip Powder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    BESTKP Strip Powder
    Deskripsi:
    Strip Powder adalah bubuk pembersih yang bersifat alkaline, cara kerja pembersihannya dengan cara mengikis (stripping) kotoran.Cara Pemakaian- Basahi permukaan yang akan dibersihkan dengan sedikit air (sampai kondisi lembab).- Taburkan Strip Powder secukupnya pada permukaan.- Gosok dengan menggunakan alat bantu, seperti tapas, sikat atau mesin poles (tergantung kebutuhan).- Bilas dengan air hingga bersih.
    atribut:
    • Color: Grayish White
    • Cleaner Form: Powder
  3. Total Spray Electrostatic Manual Powder Coating
    Mulai

    Rp58.999.900

    Total Spray Electrostatic Manual Powder Coating
    atribut:
    • Air Consumption (N.m³/h): 13.5
    • Injector Discharge (g/minute): Max. 500 (4 bar)
    • Maximum Pressure (bar): Max. 7
    • Output Voltage (KV): 0-100
    • Power Supply (V): 100 to 220
  4. ALDO Mesin Cat Powder Coating
    Mulai

    Rp18.999.900

    ALDO Mesin Cat Powder Coating
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Input Power (W): 50
    • Buckets Volume (L): 45
  5. TRUSCO Air Gun (Semprotan Angin Kompresor)
    Mulai

    Rp2.299.900

    TRUSCO Air Gun (Semprotan Angin Kompresor)
    atribut:
    • Exhaust Vent: phi32mm
    • Hose Mounting Nozzle: Rc1/4
    • Intake Pipe Diameter (phi mm): 30.5
    • Length (mm): 144
    • Minimum Inside Diameter (phi mm): 22
    • Normal Working Pressure (MPa): 0.6
    • Overall Height (mm): 145
    • Weight (g): 317
    • Air Consumption (m³/minute): 0.47
    • Nozzle diameter (mm): phi30.5
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  6. KARCHER Industrial Vacuum Cleaners (Penyedot Debu)
    Mulai

    Rp58.999.900

    KARCHER Industrial Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    Compact and manoeuvrable entry-level industrial vacuum cleaner. With semi-automatic filter cleaning system, large wheels and braking rollers. Ideal for cleaning production machines and areas.
    atribut:
    • Size (mm): 970×690×995
    • Supply Voltage (Ph/V/Hz): 1/220-240/50-60
    • Vacuum (mbar/kPa): 254/25.4
    • Container content (l): 60
    • Container material: Stainless Steel
    • Accessory Nominal Diameter: ID70/ID50/ID40
    • Air Flow (m³/hour): 148/532
    • Connection Nominal Diameter: ID70
    • Container Emptying: Set-down Trolley
    • Filter Area (m²): 0.95
    • Filters: Flat Pleated Filter
    • Part Number: 1.576.104.0
    • Rated Input Power (kW): 2.4
    • Sound Pressure Level (dBA): 73
    • Vacuuming Type: Electric
  7. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  8. 3M High Temperature Masking Tape (Lakban Polyimide Tahan Panas)
    Mulai

    Rp539.900

    3M High Temperature Masking Tape (Lakban Polyimide Tahan Panas)
    atribut:
    • Base Material: Polyimide film
    • Color: Brown
    • Main application: Masking, temporary fixing
    • Operating Temperature Range (°C): 260 (for 30 minutes)
  9. 3M High-Temperature Film Masking Tape (Lakban Masking Tahan Panas)
    Mulai

    Rp219.900

    3M High-Temperature Film Masking Tape (Lakban Masking Tahan Panas)
    Deskripsi:
    Polyester-backed film masking tape is flexible with thermal and chemical resistance. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.
    atribut:
    • UNSPSC: 31201522
    • Common Industry: Assembly & Manufacturing; Metalworking
    • Environment: Indoor and Outdoor
    • Imperial Tape Length (yd): 10
    • Maximum Tape Performance Temperature (°F): 400
    • Metric Tape Length (m): 9.1
    • Minimum Tape Performance Temperature (°F): 40
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Specifications Met: ASTM
    • Standards: ASTM D3330; ASTM D3652; ASTM D3759
    • Surface Compatibility: Metal
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Silicone
    • Tape Backing Construction: Film
    • Tape Backing Material: Polyester Film
    • Tape Brand: 3M
    • Tape Color: Blue
    • Tape Resistance Properties: Abrasion-Resistant; Chemical-Resistant; Thermal-Resistant
    • Tape Sub-Type: High-Temperature Polyester Film Masking Tape
    • Tape Type: High-Temperature Film Masking Tape
  10. TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)
    Deskripsi:
    Bagi Anda yang membutuhkan lakban dengan ketahanan suhu tinggi untuk melapisi beragam peralatan elektronik, lakban ini adalah pilihan yang tepat. Anda bisa menggunakan lakban ini untuk melapisi peralatan elektronik seperti SMT, PCB, transformator, baterai lithium dan lain-lain. Tahan terhadap suhu tinggi hingga 300 ºC. Tersedia berbagai ukuran yang bisa Anda pilih sesuai kebutuhan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesive
    atribut:
    • Color: Brown
    • Material: Polyimide
    • Maximum Temperature Resistance (°C): 300
    • Nominal Temperature Resistance (°C): 260
  11. CHUKOH FLO Heat Resistant Double-Coated Tape (Isolasi Bolak Balik)
    55%
    Mulai

    Rp1.299.900

    CHUKOH FLO Heat Resistant Double-Coated Tape (Isolasi Bolak Balik)
    Deskripsi:
    -Heat resistant, and exhibits adhering force to silicone rubber and silicone release treatment surfaces.-Excellent in electrical insulation.-For temporary fixation under high temperature.-Temporary fixing during solder re-flow.
    atribut:
    • Color: Orange
    • Thickness: 0.085mm
    • Viscosity: 2N/10mm
    • Tensile Strength: 75N/10mm
    • Max Working Temperature: 250 degree C
    • Adhesive Materials: Silicone Type
    • Base Material: Polyimide
  12. UCHIDA Film Tape Transparent (Lakban Film)
    Mulai

    Rp419.900

    UCHIDA Film Tape Transparent (Lakban Film)
    Deskripsi:
    Tape UCHIDA adalah jenis pita terbaik untuk mesin bundling/packaging dengan kinerja yang halus, mudah dipotong, dan dimensi yang sangat presisi untuk menghindari masalah dalam pengoperasian. Jaminan kualitas dan harga terbaik.Spesifikasi :- Warna Tape : Putih bening(film)- Lebar : 30mm- Panjang : 200m- Diameter Core : 38mm
    atribut:
    • Width (mm): 30
    • Color: Transparent
    • Length (m): 200
    • Core Diameter (mm): 38
  13. Onehealth Masker KN95 (Masker KN95)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Onehealth Masker KN95 (Masker KN95)
    Deskripsi:
    - Masker medis 5 lapis- BFE 99% Nelson Labs Certified- Efektif filter bakteri dan polusi s/d 99%KEMENKES RI AKD 20903121501
    atribut:
    • Type: Earloop
  14. Non Brand Standing Asthray Asbak
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Non Brand Standing Asthray Asbak
    Deskripsi:
    Ini adalah produk tong sampah stainless model bulat tutup asbak. Tong sampah stainless ini merupakan salah satu jenis tong sampah yang paling laris disini. Jenis tempat sampah stainless bulat seperti ini banyak sekali digunakan untuk ditempatkan pada :- Ruang kantor- Toilet mall- Lobby gedung- Bandara- Rumah sakit- Kampus, dll
    atribut:
    • Material: Stainless 201
  15. King Jim Shin Please Business Card Holder Compact
    Mulai

    Rp109.900

    King Jim Shin Please Business Card Holder Compact
    atribut:
    • Material: (Cover, pocket) play PP
    • Storage number (pictures): 240
    • Width (mm): 111
    • Height (mm): 192
    • Pockets: 240
    • Green Purchasing Law: Compatible
    • Back Width (mm): 30
    • Color: Blue
    • Model : 1 columns and three-stage
  16. SOS Hand Soap Jerry Can (Sabun Cuci Tangan)
    Rating:
    98% of 100
    (37)
    Mulai

    Rp85.900

    SOS Hand Soap Jerry Can (Sabun Cuci Tangan)
    atribut:
    • Packaging: Jerry Can
    • Volume (ml): 4000
  17. BESTKP Glass Cleaner
    Mulai

    Rp37.900

    BESTKP Glass Cleaner
    Deskripsi:
    Glass Cleaner adalah cairan pembersih kaca yang mengandung bahan An-Ionic Surfactant yang bersifat Heavy Duty Cleaner. Mampu membersihkan kotoran, noda minyak, bekas asap dan noda-noda lain yang menempel pada kaca.Cara Pemakaian- Semprotkan Glass Cleaner dengan Spray Bottle pada permukaan kaca.- Ratakan dengan Window Washer- Kemudian singkirkan buih sabun lap dengan Window Wiper hingga bersih.- Bersihkan dengan lap bersih yang kering.
    atribut:
    • Liquid Color: Blue
    • Form: Liquid
  18. ABB Electric Motor Flange Mounted 1000RPM 6 Pole B5 (Dinamo Motor Listrik)
    Mulai

    Rp4.899.900

    ABB Electric Motor Flange Mounted 1000RPM 6 Pole B5 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • Speed (rpm): 1000
    • Number of Poles (High): 6
    • IM Class: IMB5 IM3001
    • IP Class: IP55
    • Two Speed Motor: No
    • Voltage Code: D
Daftar Harga coating powder Terbaru October 2026
TAPECASE High-Temperature Film Masking Tape (Lakban Polyimide Tahan Panas)Rp119.900
BESTKP Strip PowderRp31.900
Total Spray Electrostatic Manual Powder CoatingRp58.999.900
ALDO Mesin Cat Powder CoatingRp18.999.900
TRUSCO Air Gun (Semprotan Angin Kompresor)Rp2.299.900
KARCHER Industrial Vacuum Cleaners (Penyedot Debu)Rp58.999.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900
MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)Rp109.900
3M High Temperature Masking Tape (Lakban Polyimide Tahan Panas)Rp539.900
3M High-Temperature Film Masking Tape (Lakban Masking Tahan Panas)Rp219.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)