VIKING AIR TOOLS Air-Powered Vacuum Gun (Alat Tembak Vakum)

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC27131502
Air Gun Body StylePistol-Grip
Air Inlet GenderFemale
Air Inlet Size (inch)1/4
Air Inlet TypeNPT
Air consumption (CFM)3.4
Air inlet (inch)1/4 NPT Female
ApplicationMedia Installation Shops
Body MaterialComposite
Collection Bag IncludedYes
ColorBlue
Extension Size (inch)8-1/8
IncludesCrevice Tool; Dust Bag; Extension Tube; Flexible Extension Hose; Orifice Tool; Rotatable Brush; Thumb-Grip Clamp
Manufacturer Part NumberVT9806
Nozzle typeAir Gun and Vacuum Gun
Overall Length (inch)5-1/2
Sound Level (dB)97
Tool BrandViking Air Tools

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combination guns switch between suction and blowing modes to function as vacuum guns or air guns. Their two-way valve reverses airflow, so one tool can blow off chips and vacuum up debris.
Feature
Vacuum and Blow Kit Pistol-Grip Number of Nozzles Included 0 Sound Level 97 dB OSHA Pressure Compliant Not Applicable Body Material Composite Air Inlet Size 1/4 in Air Inlet Gender Female Air Inlet Type NPT

Ulasan Produk

Tidak ada ulasan