Beli portable ph meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  2. KENIS Portable pH meter
    Mulai

    Rp2.799.900

    KENIS Portable pH meter
    Deskripsi:
    A pocket-sized pH meter. The pH electrode is sold separately. Economy type with pH measurement only.
    atribut:
    • Accuracy: ±0.07pH(pH5 to 9),±0.1pH(pH4 to 10),±0.2pH(pH1 to 3.9,10.1 to 13)
    • Calibration: 1 or 2 points (manual)
    • Dimensions (mm): 135x60x33
    • Measuring Range (pH): 0.00 to 14.00
    • Power Supply: 006P (9V) battery x 1
    • Resolution (pH): 0.01
  3. Mettler Toledo pH Meter Portable Seven Go (Pengukur pH)
    Mulai

    Rp26.999.900

    Mettler Toledo pH Meter Portable Seven Go (Pengukur pH)
    Deskripsi:
    A robust and easy-to-use portable pH meter. IP67 dustproof and waterproof design. The simple menu display makes it easy to operate. There are three kits to suit the measurement scene.
    atribut:
    • Accuracy (ORP) (mV): ±1
    • Accuracy (pH): ±0.01
    • Calibration: 5 points
    • Dimensions (mm): 70x35x222
    • Display Range (ORP) (mV): -1999 to 1999
    • Display Range (pH): -2 to 20
    • Power Supply: AA batteries x 4 (included)
    • Proofreading: 5 points
    • Resolution: [PH] 0.01/0.1pH, [ORP] 1mV, [Temperature] 0.1 ° C
    • Temperature Accuracy (°C): ±0.5
    • Temperature Display Range (°C): -5 to 105
  4. SUNTEX Microprocessor Portable pH/mV/ORP Meter
    Mulai

    Rp19.999.900

    SUNTEX Microprocessor Portable pH/mV/ORP Meter
    Deskripsi:
    TS-210 Portable pH/ORP/Temp. Meter, Incl. 8-08-2 ATC probe, Buffer Solution pH 4.01, pH7.00, Distilled Water (30ml each), Carrying Case.- Comfortable, the streamlined design is not only beautiful, but also easy to hold.- Smart and Easy, Vertical display, and complete graphical icon with text information menu provide you the intuitive operation- Professional and Reliable, Based on professional measurement theory & technology, the instrument has been carefully refined and designed to provide you with accurate and complete measurement solutions.
    atribut:
    • Measuring Range: -2~20pH, -2000~2000mV
    • Parameter: pH/ORP
    • Display: Graphical, Backlight
    • Resolution: 0.01pH, 1mV/0.1mV
    • Accuracy: ±0.01pH, ±0.05%
    • Battery Status: Yes
    • Calibration: 1~3points
    • Calibration Record: The Last 1
    • Data Storage: 100sets
    • Dimensions (LxWxH) (mm): 194x82x38
    • Operating Time (hour): 380 or 200 (backlight)
    • Power Supply: 4x1.5V AA or 1.2V NiMH
    • Protection : IP65
    • Sensor Connector: BNC, Banana
    • Temperature Compensation: NTC 30K / PT1000 ATC and MTC
    • pH Sensor Status: Yes
  5. SHINWA pH Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  6. Peak Instrument pH/DO Meter Portable (Pengukur pH/DO)
    Mulai

    Rp17.999.900

    Peak Instrument pH/DO Meter Portable (Pengukur pH/DO)
    Deskripsi:
    Suitable for industrial and mining factories, power plant, aquaculture and environmental protection, especially for outdoor purposes.
    atribut:
    • pH Measuring Range (pH): -2.00-19.99
    • pH Resolution (pH): 0.1/0.01
    • ph Input Current (A): ≤2×10-12
    • pH Stability (pH/3h): ±0.01
    • Accuracy (mg/L): ±0.40
    • Accuracy (pH): ±0.02
    • Air Pressure Compensation (kPa): 66-200 (manual)
    • Data Storage: 200 Groups
    • Measuring Range (mg/L): 0-20.00
    • Power (V): DC 12
    • Residual Current (mg/L): <=0.1
    • Resolution (mg/L): 0.1/0.01
    • Response Time (s): <=30
    • Salinity Compensation Range (ppt): 0-45 (automatic)
    • Temperature Compensation Range (°C): 0-100 (automatic)
    • mV Measuring Range (mV): -1999.9-0-1999.9
    • mV Resolution (mV): 1
    • mv Accuracy (FS): ±0.1%
    • pH Input Impedance (ohm): ≥1×1012
    • pH Temperature Compensation Range (°C): 0-100 (automatic)
  7. Milwaukee Instrument Digital pH Pen (pH Meter Portable)
    Mulai

    Rp1.499.900

    Milwaukee Instrument Digital pH Pen (pH Meter Portable)
    Deskripsi:
    Penguji ekonomis Milwaukee adalah instrumen yang mudah digunakan dan berbiaya rendah untuk mengukur nilai pH, EC atau TDS yang cepat dan andal.Mengukur konduktivitas listrik adalah cara terbaik untuk memeriksa jumlah garam atau padatan terlarut (TDS) dalam air.Milwaukee menyediakan Anda dengan berbagai penguji saku yang akan memungkinkan Anda untuk mengukur dari sangat rendah hingga solusi konduktivitas yang sangat tinggi.Semua penguji EC / TDS mengkompensasi perbedaan suhu secara otomatis.PH600 adalah alat pengukur pH yang dirancang khusus untuk pasar akuarium.Prosedur kalibrasi sangat sederhana dan cepat.Tester ini memiliki 1 titik kalibrasi manual, 0,1 pH akurasi dan rentang 0,0 hingga 14,0 pH.PH600 dipasok dalam kemasan blister lengkap dengan obeng, baterai, dan instruksi kalibrasi.
  8. Hanna Instruments pH Meter Portable (Pengukur pH)
    Mulai

    Rp3.499.900

    Hanna Instruments pH Meter Portable (Pengukur pH)
    Deskripsi:
    The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode.  This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracy
    atribut:
    • pH Resolution (pH): 0.01
  9. Atago Refractometer
    BARU
    Mulai

    Rp7.999.900

    Atago Refractometer
    Deskripsi:
    Refractometer Atago seri MASTER-RI ini di desain dengan model indeks bias dengan rentang pengukuran: RI 1,435-1,520 dari MASTER-Series. Atago MASTER-RI dapat digunakan untuk mengukur indeks bias minyak sayur, minyak bumi, lendir minyak, dll. Dan biasanya alat ukur refraktometer digital ini banyak dimanfaatkan pada bidang industri pengolahan bumbu masakan.Alat refraktometer digital ini termasuk dalam jenis alat ukur yang praktis, karena tidak memakai baterai sebagai daya utamanya. Dan bisa langsung dipakai kapanpun dan dimanapun. Selain itu, bentuk dan ukuran alat ini juga hanya segenggaman tangan saja. Sehingga kenyamanan pengguna pun dapat lebih terjamin. Alat ukur refraktometer digital ini juga telah dilengkapi dengan sensor yang peka. Sehingga mampu merespon hasil pengukuran dalam waktu singkat.
    atribut:
    • Accuracy (%): ±0.2
  10. Mettler Toledo pH Meter Benchtop (Pengukur pH)
    Mulai

    Rp23.999.900

    Mettler Toledo pH Meter Benchtop (Pengukur pH)
    atribut:
    • Data Recorded Numbers: 200, calibration results
    • Dimensions (mm): 227x147x70
    • Display Range (mV): -2000 to 2000
    • Included Accessories: Electrode LE438
    • Number of Data Records: 200 proofread results
    • Power Supply: 100-240V, 50/60Hz, 12VDC
    • Reproducibility: pH/±0.01pH, ORP/±1mV
    • Temperature Compensation (°C): Automatic and manual temperature compensation
  11. Lutron pH Meter
    BARU
    Mulai

    Rp999.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
  12. Extech pH Meter
    Mulai

    Rp3.599.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  13. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.399.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  14. OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)
    Mulai

    Rp68.900

    OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)
    Deskripsi:
    PH Meter Digital Pocket Alat Pengukur Keasaman OnemedpH meter adalah alat elektronik yang digunakan untuk mengukur pH (keasaman atau alkalinitas) dari cairan. Spesifikasi :- Rentang Pengukuran : 0.00 - 14.00pH- Resolusi : 0.01pH- Akurasi : +/-0.01pH- Sumber Daya Listrik : 2*1.5V (LR44 Button)- Suhu Pengoperasian : 0c-60c- Kalibrasi : Kalibrasi Otomatis tiga titik ( hanya kalibrasi 6.86 titik : akurasi 0.1pH)- Dimesni : 155 mm * 31 mm * 18 mm- Berat : 50g/(1.70z)Isi Paket:- 1 bh pH meter- 1 set Bubuk Kalibrasi (pH 4.00, pH 6.86 ,pH 9,18)- 1 bh Kotak Plastik- 1 lbr Kertas Panduan- 2 bh Baterai LR44 (terpasang)
    atribut:
    • Accuracy (pH): 0.01
    • Calibration: Three-point automatic calibration (for 6.86 single-point calibration, accuracy is 0.1pH)
    • Dimensions (mm): 155x31x18
    • Measuring Range (pH): 0.00 – 14.00
    • Operating Temperature (°C): 0-60
    • Power Supply: 2 x 1.5V (LR44 Button Cell)
    • Resolution (pH): 0.01
  15. OHAUS pH Meter (Pengukur pH)
    Mulai

    Rp9.999.900

    OHAUS pH Meter (Pengukur pH)
    Deskripsi:
    Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition icon
    atribut:
    • Power: AC Adapter (Included)
  16. CONSTANT Water Quality Tester
    Mulai

    Rp789.900

    CONSTANT Water Quality Tester
    atribut:
    • Accuracy (pH): ±0.01
  17. Hanna Instruments edge Dedicated pH/ORP Meter
    Mulai

    Rp23.999.900

    Hanna Instruments edge Dedicated pH/ORP Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
  18. Atago Handheld Refractometer
    Mulai

    Rp2.499.900

    Atago Handheld Refractometer
    Deskripsi:
    The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
  19. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.999.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
  20. Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)
    Mulai

    Rp38.999.900

    Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)
    atribut:
    • pH Measuring Range: -2.000 to 20.000
    • AC/DC Input: 12V, universal plug set (mains adaptor)
    • mV Measuring Range: -2000.0 to 2000.0
    • Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
Daftar Harga portable ph meter Terbaru October 2026
Smart Sensor pH MeterRp729.900
KENIS Portable pH meterRp2.799.900
Mettler Toledo pH Meter Portable Seven Go (Pengukur pH)Rp26.999.900
SUNTEX Microprocessor Portable pH/mV/ORP MeterRp19.999.900
SHINWA pH MeterRp919.900
Peak Instrument pH/DO Meter Portable (Pengukur pH/DO)Rp17.999.900
Milwaukee Instrument Digital pH Pen (pH Meter Portable)Rp1.499.900
Hanna Instruments pH Meter Portable (Pengukur pH)Rp3.499.900
Atago RefractometerRp7.999.900
Mettler Toledo pH Meter Benchtop (Pengukur pH)Rp23.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait