Mettler Toledo pH Meter Portable Seven2Go Series (Pengukur pH)

Sebelum PPN:
Rp26.999.900 - Rp28.999.900
Spesifikasi
Accuracy (pH)±0.01
Calibration CertificateGeneral calibration
Dimensions (mm)222x70x35
Dustproof and WaterproofIP67
Measurement range (pH)-2 to 20
Number Of Memory Points200
Power Supply4 AA Batteries (Included for Testing)
Resolution0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* We do not deliver to private houses (detached houses and apartment houses).
Feature
The electrode that does not require replenishment of KCL replenishment is standard. Standard attached electrode is coated with PEEK resin, and is hard to crack even if it is dropped. The operation is easy with the dial type T-PAD. It is a dustproofing mechanism of IP67, which can be used in manufacturing sites and outdoors.

Ulasan Produk

Tidak ada ulasan