Peak Instrument pH/DO Meter Portable (Pengukur pH/DO)

Sebelum PPN:
Rp17.999.900
Spesifikasi
pH Measuring Range (pH)-2.00-19.99
pH Resolution (pH)0.1/0.01
ph Input Current (A)≤2×10-12
pH Stability (pH/3h)±0.01
Accuracy (mg/L)±0.40
Accuracy (pH)±0.02
Air Pressure Compensation (kPa)66-200 (manual)
Data Storage200 Groups
Measuring Range (mg/L)0-20.00
Power (V)DC 12
Residual Current (mg/L)<=0.1
Resolution (mg/L)0.1/0.01
Response Time (s)<=30
Salinity Compensation Range (ppt)0-45 (automatic)
Temperature Compensation Range (°C)0-100 (automatic)
mV Measuring Range (mV)-1999.9-0-1999.9
mV Resolution (mV)1
mv Accuracy (FS)±0.1%
pH Input Impedance (ohm)≥1×1012
pH Temperature Compensation Range (°C)0-100 (automatic)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for industrial and mining factories, power plant, aquaculture and environmental protection, especially for outdoor purposes.
Feature
-Large LCD screen with controllable white backlight.

-Humanized designs like rack and skid proof shell make it more convenient for users.

-Built-in microprocessor chip with functions of auto calibration, auto temperature compensation, data storage, function setup, self-diagnosis, auto power off, low voltage display.

-Double-parameter and equipped with pH electrode and DO electrode, can recognize electrode automatically.

-Auto recognition of standard pH buffers and there are three series of standard buffers for option: USA, NIST and China.

-Able to set pH measurement modes of high purity water and pure water with ammonia.

-DO mode has functions of ATC, auto salinity compensation and auto pressure compensation.

-New structure polarographic DO electrode can measure temperature, salinity and dissolved oxygen simultaneously and equipped with special DO electrode calibration sleeve, only need 3~5 minutes for polarization.

-IP57 and equipped with optional carrying case.

Ulasan Produk

Tidak ada ulasan