SUNTEX Microprocessor Portable pH/mV/ORP Meter

Sebelum PPN:
Rp19.999.900
Spesifikasi
Measuring Range-2~20pH, -2000~2000mV
ParameterpH/ORP
DisplayGraphical, Backlight
Resolution0.01pH, 1mV/0.1mV
Accuracy±0.01pH, ±0.05%
Battery StatusYes
Calibration1~3points
Calibration RecordThe Last 1
Data Storage100sets
Dimensions (LxWxH) (mm)194x82x38
Operating Time (hour)380 or 200 (backlight)
Power Supply4x1.5V AA or 1.2V NiMH
Protection IP65
Sensor ConnectorBNC, Banana
Temperature CompensationNTC 30K / PT1000 ATC and MTC
pH Sensor StatusYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TS-210 Portable pH/ORP/Temp. Meter, Incl. 8-08-2 ATC probe, Buffer Solution pH 4.01, pH7.00, Distilled Water (30ml each), Carrying Case.
- Comfortable, the streamlined design is not only beautiful, but also easy to hold.
- Smart and Easy, Vertical display, and complete graphical icon with text information menu provide you the intuitive
operation
- Professional and Reliable, Based on professional measurement theory & technology, the instrument has been carefully refined
and designed to provide you with accurate and complete measurement solutions.

Ulasan Produk

Tidak ada ulasan