Beli pompa kolam renang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Venezia (Pump) Pump Water for Swimming Pool (Pompa Kolam Renang)atribut:
- Voltage (V): 1x220
- Device Application: Pool Circulation, Pool Filtering, Pool Vacuum, Pool Drainage
- Fluid Flow Temperature (°C): up to +40
- Insulation: F
- Maximum Ambient Temperature (°C): up to +50
- Protection : IP55
- Pump Body Material: ABS Plastic
- Thermal Protector: Single Phase
- Espa Pump Water Swimming Pool (Pompa Air Kolam Renang)Deskripsi:Silen I 50 M merupakan pompa sentrifugal fabrikasi Spanyol berbahan tecnopolimer yang digunakan untuk aplikasi sirkulasi dan filitrasi kolam renang ukuran kecil. Pompa jenis ini perlu dipancing terlebih dahulu sebelum pemakaian awal. Selain itu pompa ini diperlengkapi dengan proteksi panas (thermal protection) yang dimana bila terjadi tekanan secara berlebih yang membuat motor menjadi panas, maka pompa akan mati secara otomatis. Kelas proteksi pompa tersebut IP X5 dan untuk insulasi kelas F.atribut:
- Country of Origin: Made in Spain
- Electrical Phase: 1phase
- Frequency (Hz): 50
- Impeller Type: Single Stage Impeller
- Outlet Diameter (inch): 1.5
- Pump Speed (rpm): 2900
- Voltage (V): 220
- Hayward Pump Centrifugal Machine Swimming Pool Water (Pompa Sentrifugal)atribut:
- Power (HP): 3/4
- VPC Fitting Elbow Pneumatic Stainless Steel (Nepel Pneumatik L)atribut:
- Material: Stainless Steel
- Emaux Pump Commercial for Swimming Pool Circulation APS Series (Pompa Kolam Renang)Deskripsi:Hydrau-Power Commercial Pump EXCELLENT RESISTANCE TO SEAWATER CORROSIONThe Emaux Hydrau-Power pump is a series of powerful and robust pumps engineered for applications requiring high flow capability and efficiency. The pump is constructed with high strength and corrosion resistant thermoplastic materials and equipped with a large capacity strainer. The Hydrau-Power pump is suitable for a variety of different applications includes all types of commercial pools, aquatic parks, and seawater facilities.1. High volume self-priming plastic pump ideal for large filtration system2. Smooth throat volute design provides high hydraulic efficiency of 85%3. Fiber reinforced plastic casing provides substantial temperature, pressure, vibration and impact performance.4. Secondary seal chamber as water leakage and vaporize blocker to the motor.5. Large suction-side detachable strainer capacity in 13 and 30 Liter.6. Premium Efficiency IE3 Class Motor (compliance IEC 60034-30)7. Francis-vane impeller allows for broadband efficiency and large flow region.8. Low noise level up to 68dBatribut:
- Voltage (V): 380
- Frequency (Hz): 50
- Phase: 3
- Connection Size (inch): 4
- Pole : 2
- DAB Italy Pump Pool 3 Phase (Pompa Kolam Renang)Deskripsi:Pompa sirkulasi kolam renang dilengkapi dengan filter yang mudah dibersihkan dpat digunakan untuk aplikasi budi dya ikan, udang, pertanian, dan dapat digunakan untuk air laut/asin/payau dan air panas 60°C.
- Leo Pump Pump for Swimming Pool (Pompa Kolam Renang)atribut:
- Voltage (V): 220
- RP (inch): DN50
- Emaux Pump Water Swimming Pool and Sand Filter (Pompa Kolam Renang)atribut:
- Connection Size (Input/Output) (inch): 1.5
- Power (W): 6
- Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)Deskripsi:2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
- Astral Filter Cartridge Swimming Pool Pump XC Series (Kartrid Saringan)Deskripsi:The XC series single cartridge filters are environmentally friendly with a unique cyclonic filtration technology specifically designed for the Australian swimming pool industry. With no backwash required, the XC series filters are ideal for all spas and swimming pools where space is a premium or when waste water disposal or water restrictions are in force. The XC range single cartridge filters effortlessly achieve remarkable water filtration and clarity using pleated trilobal element filtration.atribut:
- Filter Area (m²): 7
- Maximum Flow Rate (L/minute): 290
- Maximum Working Pressure (kPa): 250
- Height (mm): 800
- Filter Model: XC75
- Pump Size (W): 550-1100
- Emaux Underwater Lightatribut:
- Voltage (V): 12
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- Espa Pump Booster (Pompa Dorong)Deskripsi:-- ESPA Prisma 15 - 5M merupakan pompa sentrifugal horizontal multistage memiliki daya hisap 2 m.-- Pompa ini biasa digunakan untuk menyuplai air bersih dan irigasi.-- Pompa jenis ini perlu dipancing terlebih dahulu sebelum pemakaian awal.-- Selain itu pompa ini diperlengkapi dengan proteksi panas (thermal protection) yang dimana bila terjadi tekanan secara berlebih yang membuat motor menjadi panas, maka pompa akan mati secara otomatis.-- Kelas proteksi pompa tersebut IP 44 dan untuk insulasi kelas F.atribut:
- Country of Origin: Made in Spain
- Frequency (Hz): 50
- Impeller Type: Multi-Stage Impellers
- Inlet Diameter (inch): 1
- Maximum Flow Rate (m³/hour): 3.9
- Maximum Head (m): 54
- Maximum Suction Lift (m): 2
- Motor Power (kW): 0.75
- Outlet Diameter (inch): 1
- Pump Speed (rpm): 2900
- Maspion Pail + Clamp (Tong Air / Drum Plastik)atribut:
- Material: Plastic
- Capacity (L): 60
- Product Size(mm): 390x390x610
Daftar Harga pompa kolam renang Terbaru October 2026
| Venezia (Pump) Pump Water for Swimming Pool (Pompa Kolam Renang) | Rp2.599.900 |
| Emaux Pump for Medium Sized Residential Pool (Pompa Kolam Renang) | Rp3.799.900 |
| Espa Pump Water Swimming Pool (Pompa Air Kolam Renang) | Rp5.599.900 |
| Hayward Pump Centrifugal Machine Swimming Pool Water (Pompa Sentrifugal) | Rp10.999.900 |
| Astral Pump Water for Swimming Pool SPA Machine XP Series (Pompa Kolam Renang) | Rp17.999.900 |
| VPC Fitting Elbow Pneumatic Stainless Steel (Nepel Pneumatik L) | Rp159.900 |
| Emaux Pump Centrifugal Swimming Pool Water Machine (Pompa Sentrifugal Kolam) | Rp7.599.900 |
| Emaux Pump Commercial for Swimming Pool Circulation APS Series (Pompa Kolam Renang) | Rp37.999.900 |
| DAB Italy Pump Pool 3 Phase (Pompa Kolam Renang) | Rp14.999.900 |
| Leo Pump Pump for Swimming Pool (Pompa Kolam Renang) | Rp10.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Pump%20Water%20for%20Swimming%20Pool%20(Pompa%20Kolam%20Renang)/eaP110174514-1.jpg)
/e1P105064505-1.jpg)
/liP113371774-2.jpg)
/7rP108162279-1.jpg)
/aiP111115378-1.jpg)
/8jP111274307-1.jpg)
/p0P108372900-1.jpg)
/7yP105064286-1.jpg)
/16P105921042-1.jpg)
/itP110226677-1.jpg)
/7gP105064268-1.jpg)
/l8P105308764-2.jpg)
/Astral%20Filter%20Cartridge%20Swimming%20Pool%20Pump%20XC%20Series%20(Kartrid%20Saringan)/qjP111297955-1.jpg)

/Emaux%20Swimming%20Pool%20Filters/dvP105064499-1.jpg)
/l1P102093757-5.jpg)
/l0P113371756-2.jpg)
/P102115763-1.jpg)
/dkP106636488-1.jpg)
/P102947225-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)