Astral Filter Cartridge Swimming Pool Pump XC Series (Kartrid Saringan)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Filter Area (m²)7
Maximum Flow Rate (L/minute)290
Maximum Working Pressure (kPa)250
Height (mm)800
Filter ModelXC75
Pump Size (W)550-1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The XC series single cartridge filters are environmentally friendly with a unique cyclonic filtration technology specifically designed for the Australian swimming pool industry. With no backwash required, the XC series filters are ideal for all spas and swimming pools where space is a premium or when waste water disposal or water restrictions are in force. The XC range single cartridge filters effortlessly achieve remarkable water filtration and clarity using pleated trilobal element filtration.
Feature
Single piece moulded body and lid
Patented “Cyclonic Water Filtration” technology
Self locking ring to prevent overtightening or accidental loosening
Quick and Easy maintenance
Flexible configuration with 2 inlets and 1 outlet

Ulasan Produk

Tidak ada ulasan