Emaux Pump Commercial for Swimming Pool Circulation APS Series (Pompa Kolam Renang)

Sebelum PPN:
Rp37.999.900 - Rp78.999.900
Spesifikasi
Voltage (V)380
Frequency (Hz)50
Phase3
Connection Size (inch)4
Pole 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydrau-Power Commercial Pump
EXCELLENT RESISTANCE TO SEAWATER CORROSION

The Emaux Hydrau-Power pump is a series of powerful and robust pumps engineered for applications requiring high flow capability and efficiency. The pump is constructed with high strength and corrosion resistant thermoplastic materials and equipped with a large capacity strainer. The Hydrau-Power pump is suitable for a variety of different applications includes all types of commercial pools, aquatic parks, and seawater facilities.

1. High volume self-priming plastic pump ideal for large filtration system
2. Smooth throat volute design provides high hydraulic efficiency of 85%
3. Fiber reinforced plastic casing provides substantial temperature, pressure, vibration and impact performance.
4. Secondary seal chamber as water leakage and vaporize blocker to the motor.
5. Large suction-side detachable strainer capacity in 13 and 30 Liter.
6. Premium Efficiency IE3 Class Motor (compliance IEC 60034-30)
7. Francis-vane impeller allows for broadband efficiency and large flow region.
8. Low noise level up to 68dB
Feature
- Motor: Premium Efficiency IE3 Class Motor
- Working Voltage: 380Vac 50Hz, 3 Phase
400/690Vac 50Hz, 3 phase*
400/690Vac 60Hz, 3 phase*
- Design Methodology: Advanced computer 3D
design modelling for CFD analysis
- Design Reference (Applicable only): ISO 5199 : 2002
- Operation Pressure: 0-2 bar 25°C to 35°C
- Temperature Range: 0°C to 45°C (Water)
0°C to 45°C (Ambient)
- Water Proof: IP55
- Flow Rate: Up to 280m3
/h
- Differential Head: Up to 22m
- Speed: 2 pole up to 2850 rpm / 4 pole up to 1450 rpm
- Insulation System: Class F
- Flange Standard: DIN (PN10) / ANSI (Class150)

Ulasan Produk

Tidak ada ulasan