Sebelum PPN:
Rp9.899.900 - Rp139.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MobiLift BX BXB Series - Mobile Lift Tables
Lift Table MobiLift™ BX (Manual Lift) & BXB (Electric Lift) Series
Electric-Hydraulic Mobile Scissor Lift Tables
Bishamon’s MobiLift™ scissor lift tables minimize lifting, reaching and stretching by allowing workers to easily move and position loads. These mobile lifting tables are designed with improved ergonomics, rugged construction, and high quality materials for excellent performance and reliability.
MobiLift tables are available in a variety of capacities and raised heights, and can satisfy a wide range of applications. All models are made with heavy-duty materials and include captured scissor rollers for maximum stability. They feature high quality casters and wheels for excellent maneuverability, and a foot actuated caster brake. All MobiLift mobile lifter tables and mobile elevating tables are powder coated for an attractive durable finish.
EASY MOBILITY - Premium Casters And Push Handle For Easy Mobility
CAPACITY - Load Capacities From 330 To 1760 Lbs.
PUMP OPERATION - Battery Push Button Or Manual Foot Pump Operation
MODEL TYPES - Double Scissor And Stainless Steel Models Available
MobiLift Highlights
- Hand Lever Lowering Control
Manual Operation
- Convenient Foot Lever Pump
Manual Operation
- Battery Compartment with Charger
Battery Operation
- Push Button Control
Battery Operation- Removable, Pendant Push Button Control
Lift Table MobiLift™ BX (Manual Lift) & BXB (Electric Lift) Series
Electric-Hydraulic Mobile Scissor Lift Tables
Bishamon’s MobiLift™ scissor lift tables minimize lifting, reaching and stretching by allowing workers to easily move and position loads. These mobile lifting tables are designed with improved ergonomics, rugged construction, and high quality materials for excellent performance and reliability.
MobiLift tables are available in a variety of capacities and raised heights, and can satisfy a wide range of applications. All models are made with heavy-duty materials and include captured scissor rollers for maximum stability. They feature high quality casters and wheels for excellent maneuverability, and a foot actuated caster brake. All MobiLift mobile lifter tables and mobile elevating tables are powder coated for an attractive durable finish.
EASY MOBILITY - Premium Casters And Push Handle For Easy Mobility
CAPACITY - Load Capacities From 330 To 1760 Lbs.
PUMP OPERATION - Battery Push Button Or Manual Foot Pump Operation
MODEL TYPES - Double Scissor And Stainless Steel Models Available
MobiLift Highlights
- Hand Lever Lowering Control
Manual Operation
- Convenient Foot Lever Pump
Manual Operation
- Battery Compartment with Charger
Battery Operation
- Push Button Control
Battery Operation- Removable, Pendant Push Button Control
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0oP111700024-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
