Beli pneumatic actuator valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL Pneumatic Valve Actuator
    Mulai

    Rp26.999.900

    HONEYWELL Pneumatic Valve Actuator
    atribut:
    • UNSPSC: 31160000
  2. Asahi AV Ball Valve Type 21 Screw-In Type
    72%
    Mulai

    Rp129.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  3. Non Brand Pneumatic Actuator
    Mulai

    Rp6.199.900

    Non Brand Pneumatic Actuator
    atribut:
    • UNSPSC: 31251505
    • Air Port Size (inch): 1/4
    • Body Material: Anodized Aluminium
    • Operating Pressure (psi): 40 to 120
    • Standards: ISO / NAMUR
    • Temperature Range (°F): -4 to 180
    • Valve Design: Rack-and-Pinion
  4. SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Mulai

    Rp42.900

    SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
  5. HONEYWELL Butterfly Valve
    Mulai

    Rp1.099.900

    HONEYWELL Butterfly Valve
    Deskripsi:
    Honeywell V9BF series butterfly valves, can be applied to water supply and HVAC systems of commercial buildings, public buildings and city pipework.
    atribut:
    • Connection: Wafer
    • Medium: Cold/hot water
    • Medium Temperature (°C): -10 to 120
    • Nominal Pressure: PN16
    • Pipe Connection: ISO7005-2
    • Sealing Pressure (MPa): 1.76
    • Valve Body: Cast Iron
    • Valve Disc: Nylon coating GGG40 or stainless steel
    • Valve Seat: EPDM
    • Valve Stem: Stainless steel
  6. HONEYWELL Electronic Temperature Controller
    Mulai

    Rp21.999.900

    HONEYWELL Electronic Temperature Controller
    Deskripsi:
    Replacement controls, switches, and thermostats replace nonfunctioning parts in HVACR equipment that help regulate temperatures and send signals to control components for efficient operation.
    atribut:
    • For Use With Mfr. Model Number: T7350A1004, T7350B1002, T7350D1008, T7350M1008
    • Item: Electronic Temperature Controller
    • UNSPSC: 31160000
  7. HONEYWELL HOME Electric Valve Actuators
    Mulai

    Rp3.199.900

    HONEYWELL HOME Electric Valve Actuators
    Deskripsi:
    Fail-safe zone valve actuators connect to compatible zone control valves to control which sections or zones are connected to the water or steam distributed by the HVAC system. They feature an integrated spring return that will force the valve into a specific position in the event of power or control signal loss.
    atribut:
    • UNSPSC: 40141616
    • Compatible Valve Body Pattern: Two-Way
    • Control Signal: On/Off
    • Cycle Time: Not Rated
    • Electrical Connection Type: Hardwired
    • Electrical Lead Length (inch): 18
    • Frequency (Hz): 50/60
    • Includes Electrical Leads: Electrical Leads Included
    • Maximum Operating Temperature (°F): 125
    • NEMA Rating: Not Rated
    • Number of Auxiliary Switches: 1
    • Overall Depth (inch): 3-1/2
    • Overall Height (inch): 1-1/2
    • Overall Width (inch): 2-3/8
    • Return Action: Spring Return
    • Stroke Length: Not Rated
    • Torque: Not Rated
    • Voltage (V): 24 AC
  8. Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)
    Mulai

    Rp5.599.900

    Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)
    atribut:
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Class: 5K/10K
    • Body Material: ADC12
    • Connection Method: Wafer
    • Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
    • Pressure: Temperature reference (Bata 1)
    • Shape: Otherwise
    • Temperature Range (°C): (Continuous use) 0 - +100
  9. MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves
    Mulai

    Rp20.999.900

    MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves
    Deskripsi:
    Ductile iron pneumatically-actuated butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron.
    atribut:
    • Air Inlet Pressure: 80
    • Product Type: Pneumatically Actuated Butterfly Valve
    • Seat Material: EPDM
  10. HONEYWELL FCU Motorized Valve
    Mulai

    Rp689.900

    HONEYWELL FCU Motorized Valve
    atribut:
    • Actuator Electrical Rating: IP40
    • Actuator Power Consumption (VA): 6 (when valve position changes)
    • Actuator Voltage (V): 24, 50 Hz (blue label) or 230, 50 Hz (red label)
    • Ambient Temperature (°C): Max. 65
    • Auxiliary Switch Rating (A): 1.0 @ 250 V, 50-60 Hz (minimum 0.05 A @ 24 Vdc)
    • Differential Pressure (bar): Max. 4
    • Humidity Range (%RH): 5 to 95 (non-condensing)
    • Medium: Water or water-glycol mixture (max. 50% glycol content), quality to VDI 2035
    • Operating Pressure (bar): Max. 20
    • Operating Temperature (°C): 1 to 95, 120 short duration peak
    • PH Value: 8 to 9.5
    • Runtime (s): 6 on/off actuators, 120 floating or modulating actuators
    • Storage Temperature (°C): -40 to 65
  11. Asahi AV PVC Ball Valve
    66%
    Mulai

    Rp199.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  12. Tomoe Double-Action Cylinder Valve
    Mulai

    Rp8.899.900

    Tomoe Double-Action Cylinder Valve
    Deskripsi:
    -Compact, light weight, and high output cylinder Type.-Speed ​​controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Product
    atribut:
    • Applicable Flange Standard: JIS10K
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature: 0 to 70°C
  13. Asahi AV Ball Valve 21 Type Flange Type
    BARU
    Mulai

    Rp629.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
  14. Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Mulai

    Rp479.900

    Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Deskripsi:
    General-purpose ball valve, adhesive type.
    atribut:
    • Material (Seal): EPDM
    • Connection: Plug-in
    • Fluid Temperature (°C): 0-50
    • Shape: straight
  15. HONEYWELL Pneumatic Actuated Valves
    Mulai

    Rp9.599.900

    HONEYWELL Pneumatic Actuated Valves
    Deskripsi:
    These HVACR control valves are actuated by compressed air.
    atribut:
    • UNSPSC: 40141603
    • Body Pressure Rating (psi): 250
    • CV: 1.6
    • Function: Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
    • Maximum Controlled Medium Temperature (°F): 250
    • Type: Unitary
    • Width (inch): 3-1/8
  16. HONEYWELL Zone Valves VC Series
    Mulai

    Rp999.900

    HONEYWELL Zone Valves VC Series
    Deskripsi:
    Application Honeywell VC Series balanced 2-position hydronic valves are used in domestic and small commercial heating and cooling applications to control the flow of hot and/or cold water. They consist of an actuator, valve and a cartridge assembly 2-way valves are designed for on-off zone control of domestic systems. 3-way valves can be piped for either diverting or mixing valve applications in domestic central heating and/or cooling systems. Both versions can be used to control indi vidual fan coil, radiator, space heater or convector applications. Depending on the model selected they can be con trolled by a low or line voltage SPST or SPDT controller such as a room thermostat, aquastat or flow switch. VC Series hydronic valves are designed to take advantage of sinusoidal valve actuator travel, and therefore operate silently and reduce water hammer. Through internal logic the actua tor only takes power while driving the valve to the com manded position. The actuator head is removable without affecting the integrity of the water system. All actuator versions are interchangeable with any valve body, offering the highest flexibility for boiler production line assembly, and maintenance. The valve piston construction allows for port sealing that is independent of the differential pressure across the valve. Flow through the 2-way valve can be in either direction, so the ports are not desig nated. 3-way valves are suitable for both diverting water from AB to A or B, and from A or B to AB. Design VC Series zone valves consist of: - 2-way or 3-way valve housing available with various connection ends- Spindle and cartridge assembly- Actuator with cable or Molex socket- Pipe fittings (most versions)
    atribut:
    • Ambient Temperature (°C): Max. 65
    • Atmosphere: non-corrosive, non-explosive
    • Auxiliary Switch Rating (A): 1.0 @ 250 V, 50-60 Hz (minimum 0.05 A @ 24 Vdc)
    • Cable Length (m): 1
    • Differential Pressure (bar): Max. 4
    • Electrical Termination: Molex socket = requires mating connector, alternatively; With integral 1 m leadwire
    • Frequency (Hz): 50-60
    • Humidity Range (%RH): 5 to 95 (non-condensing)
    • Medium: Water or water-glycol mixture (max. 50% glycol content), quality to VDI 2035
    • Nominal Timing (s): Valve opens in 7 (20% faster for 60 Hz)
    • Operating Pressure (bar): Max. 20 Static; Max. 100 Burst
    • Operating Temperature (°C): 1 to 95; 120 short duration peak
    • PH Value: 8 to 9.5
    • Power Consumption (VA): 4 (when valve position changes)
    • Threading: BSPP
    • Voltage (V): 200-240
  17. Onda Ball Valve
    Mulai

    Rp139.900

  18. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
Daftar Harga pneumatic actuator valve Terbaru January 2026
HONEYWELL Pneumatic Valve ActuatorRp26.999.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp129.900
FESTO Quarter Turn Actuator DFPD SeriesRp1.899.900
Non Brand Pneumatic ActuatorRp6.199.900
SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Rp42.900
HONEYWELL Butterfly ValveRp1.099.900
HONEYWELL Electronic Temperature ControllerRp21.999.900
HONEYWELL HOME Electric Valve ActuatorsRp3.199.900
Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)Rp5.599.900
MILWAUKEE VALVE Pneumatically Actuated Butterfly ValvesRp20.999.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)