Beli Pneumatic Actuator Ball Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp479.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  2. Sherlock Ball Valve Kuningan
    Mulai

    Rp91.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  3. Asahi AV PVC Ball Valve
    Mulai

    Rp599.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  4. Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Mulai

    Rp479.900

    Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Deskripsi:
    General-purpose ball valve, adhesive type.
    atribut:
    • Material (Seal): EPDM
    • Connection: Plug-in
    • Fluid Temperature (°C): 0-50
    • Shape: straight
  5. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp249.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  6. Asahi AV Ball Valve 21 Type Flange Type
    Mulai

    Rp629.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
  7. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  8. Onda Ball Valve
    Mulai

    Rp139.900

  9. Fitok Trunnion Ball Valve BF Series
    Mulai

    Rp2.999.900

    Fitok Trunnion Ball Valve BF Series
    Deskripsi:
    Specification: Ball valve 316SS PCTFE seat material MWP:6 000PSIG working temperature: -18 to 121 end connection: 1/4inchFITOKx1/4inchFITOK Cv1.20
    atribut:
    • Body Material: 316 Stainless Steel
  10. Shark Kompresor Udara Otomatis+Motor
    Mulai

    Rp3.599.900

    Shark Kompresor Udara Otomatis+Motor
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  11. ANEST IWATA Pressure Reducing Valve
    Mulai

    Rp9.699.900

    ANEST IWATA Pressure Reducing Valve
    Deskripsi:
    With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.
    atribut:
    • Material: Body wetted part / aluminum
    • Pressure Adjustment Range (MPa): 0-0.6
    • Primary Pressure (MPa): (Maximum) 2.5
    • Maximum Flow Rate (L/minute): 2.0
  12. FESTO Air Solenoid Valve VUVG Series
    Mulai

    Rp1.099.900

    FESTO Air Solenoid Valve VUVG Series
    Deskripsi:
    - Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.
    atribut:
    • Actuation Type: Electrical
  13. Kitz Stainless Steel Pneumatic Ball Valve Flange Type (Full Bore)
    Mulai

    Rp6.599.900

    Kitz Stainless Steel Pneumatic Ball Valve Flange Type (Full Bore)
    atribut:
    • Material (stem): SUS304
    • Cap Material: SCS13A
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Class: 10K
    • Ball Material: SCS13A/SUS304
    • Body Material: SCS13A (15A-50A lost wax)
    • Bore Diameter: Full bore
    • Connection Method: Pipe flanges
    • Material (ball seat): Haipataito PTFE
    • Method: floating
    • Pressure: Temperature reference (SUS34)
    • Shape: straight
  14. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  15. Uni-D Solenoid Valve AC 220V (60/50Hz)
    Mulai

    Rp959.900

    Uni-D Solenoid Valve AC 220V (60/50Hz)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  16. Kitz 10K Stainless Steel Pneumatic Ball Valve (Full Bore) (Flange Type)
    Mulai

    Rp6.199.900

    Kitz 10K Stainless Steel Pneumatic Ball Valve (Full Bore) (Flange Type)
    atribut:
    • Material (stem): SUS304
    • Cap Material: SCS13A
    • Dimension P (mm): Rc1/4
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Ball Material: SCS13A/SUS304
  17. KOGANEI Solenoid Valve 100 Series Direct Acting Type
    Mulai

    Rp2.499.900

    KOGANEI Solenoid Valve 100 Series Direct Acting Type
    Deskripsi:
    Solenoid valve suitable for drive control of cylinder with cylinder diameter of 20 ~ 50 mm and actuator with low pressure specification. Various functions such as selector valve, divider valve etc. are demonstrated.
  18. FESTO Ball Screw Linear Actuator ELGC-BS Series
    Mulai

    Rp13.999.900

    FESTO Ball Screw Linear Actuator ELGC-BS Series
    atribut:
    • Stroke Reserve (mm): 0
    • Type Code: ELGC
    • Ambient Temperature (°C): 0 - 50
    • Degree of Protection: IP40
    • Guide: Recirculating ball bearing guide
    • Maximum Acceleration (m/s²): 15
    • Mounting Position: Any
    • Spindle Type: Ball screw drive
    • Symbol: 991211
  19. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  20. SMC Hand Valve
    Mulai

    Rp259.900

Daftar Harga Pneumatic Actuator Ball Valve Terbaru April 2026
Asahi AV Ball Valve Type 21 Screw-In TypeRp479.900
Sherlock Ball Valve KuninganRp91.900
Asahi AV PVC Ball ValveRp599.900
Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeRp479.900
Kitz Brass Ball Valve Standard Bore T SeriesRp249.900
Asahi AV Ball Valve 21 Type Flange TypeRp629.900
SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Rp5.599.900
Onda Ball ValveRp139.900
Fitok Trunnion Ball Valve BF SeriesRp2.999.900
Shark Kompresor Udara Otomatis+MotorRp3.599.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)