Beli pneumatic cylinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 160
- Port Size: G1/2
- Cushion Stroke (mm): 30
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Cushion Type: Adjustable Cushion
- Mounting Type: LB FA FB CA CB CR TC TCM
- Working Pressure (MPa): 1.5
- Working Temperature (°C): -20-80 (dry air)
- EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 40
- Port Size: G1/4
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Airtac Compact Cylinder (Bore 32mm) (Silinder Pneumatik / Silinder Kompak)atribut:
- Bore Size (mm): 32
- Acting Type: Double acting, Single acting Push typeN Single acting Pull type
- Fluid: Air (to be filtered by 40μm filter element)
- Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
- Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
- Cushion Type: Bumper
- EMC Pneumatic Cylinder Bore 50 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 50
- Port Size: G1/4
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- EMC Pneumatic Cylinder Bore 80 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 80
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- SMC Air Cylinder (CA2) 100mm (Silinder Pneumatik)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 100
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- EMC RAL Series Air Cylinder Pneumatic (Silinder Pneumatik)Deskripsi:RAL series aluminium mini pneumatic cylinder, bore size range from 16 to 40mm. Front and rear cap are processed by high precision CNC machine, with strong guarantee of high consistency and concentricity. The barrel and front/rear cap of the mini pneumatic Cylinder are connected by thread structure with strong glue with durable time. Special air cushion design keeps less impact from piston to front/rear cap. Caps positioning machine guarantees front and rear caps of the mini cylinder locate at same horizontal position, easier to install. Better sealing performance with Japanese seals, together with Germany grease, gives RAL series aluminiu mini round pneumatic cylinder longer life.Standard with swiveling tail type, flat tail and round tail types are optional.atribut:
- Bore (mm): 25
- Stroke (mm): 50
- PAMY Cylinder Pneumatic MSDA Type (Silinder Pneumatik)atribut:
- Series Type: Compact Cylinder (Double Acting)
- Acting Type: Double Acting
- Working Medium: Air (to be filtered by 40μm filter element)
- Operating Pressure Range (MPa): 0.1 to 1.0 (15-145psi/1.0-10.0bar/1-10kgf/cm²)
- Cushion Type: Bumper
- Proof Pressure (MPa): 1.5 (215psi, 15bar)
- Speed Range (mm/s): 30-500
- Stroke Tolerance Range: 0-±1.0
- Working Temperature Range (°C): -5 to 60 (Unfreeze)
- EMC Pneumatic Cylinder Bore 125 Plus Magnet (Silinder Udara)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 125
- Port Size: G1/2
- Cushion Stroke (mm): 30
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Cushion Type: Adjustable Cushion
- Mounting Type: LB FA FB CA CB CR TC TCM
- Working Pressure (MPa): 1.5
- Working Temperature (°C): -20-80 (dry air)
- Camozzi Series 40M Cylinder Pneumatic (Silinder Pneumatik)Deskripsi:Series 40 cylinders have been designed in compliance with ISO 15552 standards and with the previous DIN/ISO 6431 - VDMA 24562 standards.A permanent magnet on the piston of these cylinders is able to send, through proximity switches mounted on the cylinder sliding axis, electrical signals to indicate its position.This series is normally equipped with end-stroke cushioning which can be adjusted through a screw on the end block. In order to quieten the impact of the piston on the end block, these cylinders are also equipped with mechanical cushioning.atribut:
- Material: End blocks and piston AL (Ø250-320mm), rolled SS AISI 420B (Ø 160-200mm), piston rod chrome plated steel (Ø250-320mm), zinc-plated steel piston rod nut, tie-rods, tie-rod nut, anodized AL tube, NBR-PU rod piston and cushion seals, brass rod scraper ring
- Dimension D (mm): 25
- Dimensions e (mm): 176
- Dimensions h (mm): 6
- Dimension SW1 (mm): 36
- Dimension Sw2 (mm): 17
- Dimension AM (mm): 72
- Dimension L1+ (mm): 180
- Dimension L2+ (mm): 260
- Dimensions f (mm): 53.5
- Dimensions g (mm): 12
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
- Mounting: With tie-rods, front flange, rear flange, feet, centre trunnion, front and rear trunnion, swivel combination
- Operating Pressure (bar): 1 to 10
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Size KK: M36x2
- Speed (mm/s): 10 to 500 (without load)
- Stroke (min-max) (mm): 10 to 2500
- Type of Construction: With tie-rods
- monotaro Bicycle foot Air Pump Double Cylinder Type (Pompa Angin Injak)atribut:
- Accessories: English type adapter for bicycles, adapter for small leisure (fine), adapter (thick) for small leisure, needle adapter for ball
- The maximum pressure (kPa): 700
- Hose Length (mm): About 550
- Compatible: Bicycle: US formula + English expressions (English expressions adapter compatible), leisure: three types according to the application
- Applicable Tire Valve: English-style adapter included, American style
- Body Material: steel
- Cylinder: double
- Dimensions (Width W x Depth D x Height H) (mm): 148x290x80 (when using: 243)
- Fit the tire valve: British formula, rice formula
- EMC RA Series Stainless Steel Mini Cylinder (Silinder Pneumatik)Deskripsi:RA Series Mini Pneumatic CylinderRA series stainless steel mini round pneumatic cylinder, bore size range from 16 to 40mm. Front and rear cap of the mini cylinder are processed by high precision CNC machine, with strong guarantee of high consistency and concentricity. Pneumatic Cylinder barrel and front/rear cap are connected by riveted structure, leading to better performance and compression resistance. Special air cushion design keeps less impact from piston to front/rear cap for the mini pneumatic cylinder. Caps positioning machine guarantees front and rear caps locate at same horizontal position, easier to install. Better sealing performance with Japanese seals, together with Germany grease, gives RA series mini pneumatic cylinder longer life. Standard with swiveling tail type, flat tail and round tail types are optional.atribut:
- Acting Type: Double Acting/Single Acting
- Working Medium: Clean Air (40µm filteration)
- Guaranteed Pressure (MPa): 1.5
- Working Temperature (°C): -20 to 80 (Dry air)
- Barrel Material: Stainless Steel
- Cushion Type: Fixed Cushion/Adjustable Cushion
- Mounting Type: LB, FA, SDB
- HPC Straight Fitting Pneumatic Black PC Type (Sambungan Lurus)atribut:
- Color: Black
- Fitting Pneumatic Type: PC
- Maximum Pressure (bar): 10
- Working Medium: Air
- Working Temperature (°C): -5 to 60
- SEISHIN Air Knocker SK Series (Standard Type)Deskripsi:Achieves strong impact, increased durability, weight reduction, and soundproofing!!The power of magnets provides overwhelming power + variable range within the necessary range. Can be used even in dusty sites.atribut:
- Paint Color: Munsell 5PB3/9
- Airway Hose PU Tube (Selang PU)atribut:
- Temperature (°C): 60
- Pressure (bar): 10
- Color: Assorted Color
- Ebara Spare Part FSJA Impelleratribut:
- Material: BC6/Cast Iron
Daftar Harga pneumatic cylinder Terbaru October 2026
| EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik) | Rp389.900 |
| EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik) | Rp3.799.900 |
| Parker Pneumatic Cylinder | Rp5.099.900 |
| EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik) | Rp419.900 |
| Airtac Compact Cylinder (Bore 32mm) (Silinder Pneumatik / Silinder Kompak) | Rp539.900 |
| EMC Pneumatic Cylinder Bore 50 (Silinder Pneumatik) | Rp539.900 |
| EMC Pneumatic Cylinder Bore 80 (Silinder Pneumatik) | Rp919.900 |
| SMC Air Cylinder (CA2) 100mm (Silinder Pneumatik) | Rp4.199.900 |
| EMC RAL Series Air Cylinder Pneumatic (Silinder Pneumatik) | Rp329.900 |
| PAMY Cylinder Pneumatic MSDA Type (Silinder Pneumatik) | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/99P106981333-1.jpg)
/82P106981290-1.jpg)

/ajP106981379-1.jpg)
%20(Silinder%20Pneumatik%20%2F%20Silinder%20Kompak)/kaP105732730-1.jpg)
/bgP106981412-1.jpg)
/dqP106981494-1.jpg)
%20100mm%20(Silinder%20Pneumatik)/6tP101579245-2.jpg)
/jnP106995707-1.jpg)
/19P110021045-1.jpg)
/7kP106981272-1.jpg)
/reP108101986-1.jpg)
/58P103191188-1.jpg)
/enP107705527-1.jpg)
%20Lurus/HPC%20Straight%20Fitting%20Pneumatic%20Black%20PC%20Type%20(Sambungan%20Lurus)/j8P111196692-1.jpg)
/5pP109153205-1.jpg)
/h2P105924614-1.jpg)
/1uP103631066-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)