Beli piping di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GF PIPING SYSTEMS Manual Ball Valves
    Mulai

    Rp889.900

    GF PIPING SYSTEMS Manual Ball Valves
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
    atribut:
    • UNSPSC: 40141607
    • Handle Type: Tee
    • Stem Type: Blowout Proof
    • Valve Structure: 2-Piece
  2. Non Brand IBC Tote & Accessories
    Mulai

    Rp90.900

    Non Brand IBC Tote & Accessories
    Deskripsi:
    Valves connect to the drainage opening on IBC totes to provide on-off control and flow regulation when dispensing contents.
    atribut:
    • UNSPSC: 40141607
  3. GF PIPING SYSTEMS V-Ball Control Valves
    Mulai

    Rp3.699.900

    GF PIPING SYSTEMS V-Ball Control Valves
    atribut:
    • UNSPSC: 40141607
    • Ball Material: PVC
    • Body Material: PVC
    • Connection Type: NPT x NPT
    • Maximum Pressure: 150
    • Pipe Size (inch): 1/2
    • Port : Standard
    • Seat Material: PTFE
    • Stem Material: PVC
    • Temperature Range (°F): 32 to 150
    • Valve Structure: Ball
  4. GEORG FISCHER Type 510 Union
    Mulai

    Rp509.900

    GEORG FISCHER Type 510 Union
    atribut:
    • Material: Rigid vinyl chloride (U-PVC)
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): 0 to 60
    • Seal Material: EPDM
    • Shape: Union
  5. GF PVC Ball Valve
    Mulai

    Rp399.900

    GF PVC Ball Valve
    atribut:
    • Material (O-Rings): EPDM
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°C): 0-60
  6. King Jim Magazine Box File A4 (Tempat Dokumen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    King Jim Magazine Box File A4 (Tempat Dokumen)
    Deskripsi:
    - Dilengkapi index untuk klasifikasi dan pengaturan- Terdapat lubang untuk memudahkan pengambilan
    atribut:
    • Capacity (mm): 100
    • Size: A4
  7. GEORG FISCHER Vent Valves
    Mulai

    Rp3.699.900

    GEORG FISCHER Vent Valves
    Deskripsi:
    For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.
    atribut:
    • UNSPSC: 40141606
    • Body Material: PVC/EPDM
    • Connection Type: Socket/Threaded
    • Float Material: Polypropylene
    • Inlet Size (inch): 3/8
    • Maximum Pressure: 240
    • Min. Pressure: 1
    • Temperature Range (°F): 40 to 140
  8. KDK Kipas Exhaust Dinding (Kipas Ventilasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    KDK Kipas Exhaust Dinding (Kipas Ventilasi)
    Deskripsi:
    KDK 15-AAQ - Exhaust Fan Dinding 6 inchBerfungsi membuang uap air(hot shower) dan bau toilet atau kamar mandi keluar ruangan
  9. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  10. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  11. GEORG FISCHER Manual Diaphragm Valves
    Mulai

    Rp6.199.900

    GEORG FISCHER Manual Diaphragm Valves
    Deskripsi:
    These diaphragm valves help to allow precise control via a manual handwheel with a built-in locking mechanism and position indicator. They are suitable for chemical feeding and slurry flow control.
    atribut:
    • Body Material: PVC
    • Connection: Socket x Socket
    • Fluid Temperature Range (°F): 32 to 140
  12. O.H.INDUSTRIAL Rubber Hammer (Martil / Palu Karet)
    Mulai

    Rp319.900

    O.H.INDUSTRIAL Rubber Hammer (Martil / Palu Karet)
    atribut:
    • Head Diameter (mm): 57
    • Head Length (mm): 96
    • Total Length (mm): 330
    • Handle Material: Oak
    • Head Material: Natural Rubber and Butadiene Rubber (synthetic rubber)
    • Size (lbs): 1
  13. CM Elbow 90° AW (Sambungan Siku)
    Mulai

    Rp2.900

    CM Elbow 90° AW (Sambungan Siku)
    Deskripsi:
    Fitting Elbow memiliki fungsi membuat aliran air menjadi bercabang dan memiliki dua ukuran.
  14. CKE Exhaust Fan EFC Series (Kipas Exhaust)
    Mulai

    Rp239.900

    CKE Exhaust Fan EFC Series (Kipas Exhaust)
    Deskripsi:
    Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.
  15. KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas dengan Steel Toe Cap dan Midsole (Sepatu Proyek)
    Mulai

    Rp659.900

    KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas dengan Steel Toe Cap dan Midsole (Sepatu Proyek)
    Deskripsi:
    Pull-on half knee safety boot incorporating a steel toecap, TPU/PU sole and a penetration resistant stainless steel midsole.Standards: This boot conforms to:Indonesian Standard SNI 7079:2009Australian Standards AS/NZS 2210.3:2009 Class I S1 SRCAmerican Standards ASTM F2413-11 M I/75 C/75 SDEuropean Standards EN ISO 20345:2011 Class I S1 SRCSingapore Standards SS 513:Part 1:2013
    atribut:
    • Material: Upper Material: Print buffalo leather. Stitch in nylon thread; Insole: Heavy-duty non-woven insole; Full Innersole: A full length antistatic EVA
    • Width Fitting: Wide
    • Upper Design: Fully lined, half knee pull-on safety boot
    • Optional Feature: Steel Midsole
  16. GEORG FISCHER Check Valves (Katup)
    Mulai

    Rp3.499.900

    GEORG FISCHER Check Valves (Katup)
    Deskripsi:
    PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141618
    • Application - Valves: General Purpose
    • Connection Type: Socket/Threaded x Socket/Threaded
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Mechanism and Body Design: Inline Spring
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: EPDM
    • Seat Material: EPDM
    • Spring Material: Stainless Steel
  17. Asahi AV PVC Ball Valve
    36%
    Mulai

    Rp419.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  18. KASSEN Money Counter
    Mulai

    Rp1.199.900

    KASSEN Money Counter
    Deskripsi:
    MC-20 is an automatic money counting machine that is one of the supporting tools for banking activities or money exchange institutions that allows your work to be faster, more efficient, and accurate and can minimize errors when doing calculations.
  19. Snowman Pen V-5 (Pulpen / Bolpoin)
    Rating:
    96% of 100
    (29)
    Mulai

    Rp10.900

Daftar Harga piping Terbaru November 2026
GF PIPING SYSTEMS Manual Ball ValvesRp889.900
Non Brand IBC Tote & AccessoriesRp90.900
GF PIPING SYSTEMS V-Ball Control ValvesRp3.699.900
GEORG FISCHER Type 510 UnionRp509.900
GF PVC Ball ValveRp399.900
King Jim Magazine Box File A4 (Tempat Dokumen)Rp34.900
GEORG FISCHER Vent ValvesRp3.699.900
KDK Kipas Exhaust Dinding (Kipas Ventilasi)Rp569.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900
Onda PVC Valve (Stop Kran)Rp16.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)