GEORG FISCHER Check Valves (Katup)

Sebelum PPN:
Rp3.499.900 - Rp19.999.900
Spesifikasi
UNSPSC40141618
Application - ValvesGeneral Purpose
Connection TypeSocket/Threaded x Socket/Threaded
Flow DesignSingle
Item - Check ValvesCheck Valve
Max. Steam Pressure - ValvesNot Rated
Mechanism and Body DesignInline Spring
Mounting OrientationHorizontal; Vertical
Seal MaterialEPDM
Seat MaterialEPDM
Spring MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Spring Body Material - Valves PVC Pipe or Tube Size 1/2 in Connection Type Socket/Threaded x Socket/Threaded Cracking Pressure 2.000 to 3.000 psi Mounting Orientation Horizontal Vertical Seal Material EPDM Max Temp - Valves 140 Degrees F Max Steam Pressure - Valves Not Rated Seat Material EPDM Spring Material Stainless Steel Application - Valves General Purpose Length 4 1/8 in Width 1 31/32 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait