Beli particle counter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CEM Particle Counter (Penghitung Partikel)atribut:
- Air Temperature Range (°C): 0 to 50
- HTI Instrument Particle Counter Detector (Penghitung Partikel)Deskripsi:Mendeteksi partikel 2.5 mikron, 10 mikron, debu, suhu, dan kelembabanatribut:
- Flow Rate (L/minute): 1
- Grain Size Channels (µm): 0.3, 2.5, 10
- Light Sources: Laser Diode
- Measurement Range (μg/m³): 0-1000
- Principle of PM2.5 Sensor: Optoelectronic Type
- Resolution Ratio (μg): 1
- Sampling Method: Pumping Type
- Sampling Time (s): 50
- Test Method: Manual
- Typical Precision: 250
- Non Brand Particle Counteratribut:
- UNSPSC: 77121508
- Battery Chemistry: Lithium Ion
- Count Modes: ConcentrationCumulativeDifferential
- Flow Rate (cfm): 0.1
- Includes: 4G Micro SD; Color Box; Hard Carrying Case; Power Adapter; Tripod; USB Cable; Zero Count Filter
- Interface: USB
- Maximum Relative Humidity Measured: 1
- Maximum Sampling Rate (s): 60
- Maximum Temperature Measured (°F): 122
- Minimum Relative Humidity Measured: 0 (Zero)
- Minimum Sampling Rate (s): 0 (Zero)
- Minimum Temperature Measured (°F): 32
- Number of Channels: 6
- Number of Records Stored: 5000
- Particle Size (µm): 0.3; 0.5; 1; 2.5; 5; 10
- Power Source: AC Adapter
- FLUKE Particle Counter (Penghitung Partikel Udara)Deskripsi:Take a new look at indoor air quality.The Fluke 985 Particle Counter is the preferred choice for HVAC and IAQ professionals. From filter testing to IAQ investigations, the Fluke 985 is the portable solution for determining airborne particle concentrations. Use the Fluke 985 to immediately respond to occupant complaints, or as part of a comprehensive preventive maintenance program.With the Fluke 985 you can: Measure filter efficiencyMonitor industrial cleanroomsPre-screen indoor air quality and confidently work with IAQ specialistsLocate particle sources for remediationReport the effectiveness of repairs to customersDrive additional business by demonstrating the need for maintenance and repairWith a large screen, intuitive icons for navigation and on-screen data presentation, the Fluke 985 allows users to run more tests quickly, with less time spent cycling through screens to obtain the data. The Fluke 985 is lightweight and easy to use in any position and with easy data export options using USB cable, memory stick it's easy to review and analyze the data anywhere and anytime.atribut:
- Channels: 0.3μm, 0.5μm, 1.0μm, 2.0μm, 5.0μm, 10.0μm
- Flow Rate (cfm): 0.1
- Light Source (nm): 775 to 795, 90 mW class 3B laser
- Count Modes: Raw counts, #/m3, #/ft3, #/liter in Cumulative or Differential mode
- Counting Efficiency: 50% @ 0.3μm; 100% for particles > 0.45μm (per ISO 21501)
- Zero Count (count/minute): 1/5
- Alarms: Counts, low battery, sensor fail
- Calibration: PSL particles in air (NIST traceable)
- Communication mode: USB or Etheret
- Concentration Limits: 10% at 4,000,000 particles per ft3 (per ISO 21501)
- Data Storage: 10000 records (rotating buffer)
- Delay Time (hour): 0 to 24
- Dimensions (LxWxD) (cm): 27.2x9.9x5.3
- Humidity (%): Operation : < 95% non-condensing relative humidity; Storage : Up to 98% non-condensing relative humidity
- Operating Temperature (°C): 10 to 40
- Power Adapter: 100 V AC to 240 V AC, 12 V DC, 2.5 A
- Rechargeable Battery: Li-ion 7.4 V 2600 mAh; 10 hours typical use (5 hours continuous sampling) / 3.5 hours
- Sample Inlet: Isokinetic probe
- Security: Administrator password control (optional)
- Storage Temperature (°C): -10 to 50
- KANOMAX Handheld Particle CounterDeskripsi:Kanomax's innovative Handheld Particle Counters (Models 3888 & 3889) set the standard of instrumentation in cleanroom / operating room monitoring and verification, filter testing, IAQ investigation, data center cleaning and many more highly specialized and highly sensitive applications. These beautifully engineered devices boast some of the most highly advanced technology in the industry. A combination of accuracy and practicality, these devices count airborne particles with high quality performance.atribut:
- Particle Flow Rate (L/minute): 2.83
- Maximum Measurable Concentration: 2,000,000 particles/cf, counting loss within 10%
- Communication Standard: USB (transfers saved measurement data in CSV format)
- Power Internal Supply: Li-ion rechargeable battery (Replaceable)
- Power External Supply (V): AC Adapter 100-240
- Continuous Usage Time (hour): 5 (Simple measurement)
- Dimensions (mm): 213x100x55
- False Counting: 1 or less per 5 minutes (compliant with ISO21501-4 and JIS B9921)
- Particle Measurement: 6 Channels
- TSI Aerotrak Handheld Particle Counter (Penganalisis Partikel Udara)Deskripsi:Multiple AeroTrak 9306 particle counter configurations can be conveniently stored and uploaded as needed using the TrakPro Lite Secure data download and reporting software supplied as standard.The Model 9306 complies with all the stringent requirements set forth in ISO 21501-4. These particle counters are calibrated with NIST traceable PSL spheres using TSI’s world-class Classifier and Condensation Particle Counters, the recognized standard for particle measurements. Backed with a standard two-year warranty and TSI’s long-standing reputation for high quality, there are no other handheld particle counters like it on the market today.atribut:
- Size Range (µm): 0.3 to 25
- Size Resolution (µm): <15% @0.5
- Light Source: Long life laser diode
- Zero Count: <1 count per 5 minutes
- Calibration: NIST Traceable with TSI calibration system
- Sampling Frequency (cycles): 1 to 9999
- Sampling Modes: Manual, automatic, beep; cumulative/diferential; count or concentration
- Non Brand Liquid Particle Counteratribut:
- Material: Stainless
- Power (W): <80
- Display: 5.7\" LCD touch screen
- Accuracy (%): ± 5
- Detection Method: LightObscuration
- Computer Interface: RS232
- Concentration Limit (particles/ml): 0-18000
- Data Output: Built-in Printer
- Environment Temperature (°C): 10-40
- External Keyboard: Can be connected to the unit
- No. of Size Channels: 16
- Particle Size Range (µm): 1-500
- Power Supply (V/Hz): 100-264/50 ±1%
- Repeatability (%): RSD <2 (Particle counts more than 1000 particles per sample volume of 5ml)
- Sample Flow Rate (ml/minute): 5ml/min-100ml/min
- Sample Volume (ml): 0.5-1000
- Sample Volume Accuracy (%): <±1
- Sensor Resolution (%): <10 (USP)
- Stirrer: Magnetic
- User Selectable Standards: USP788,GB8368-2005, YY0321-2000
- BECKMAN COULTER Portable Air Particle Counteratribut:
- Size (mm): 267x260x210
- Light Source: Semiconductor Laser
- Display Language: Japanese, English, Chinese, Korean, German, French, Spanish, Italian, Portuguese, Russian
- Measurement Channel: 6
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- RION Handheld Particle Counteratribut:
- Size (mm): 304x86.6x45.1
- Grain Size (µm): 3 stages 0.3, 0.5, 5.0 or more; 0.3, 0.5, 0.5 or more; 5.0, and more
- Data Memory (times): Up to 100 times
- Light Receiving Element: photodiode
- Rating Flow Rate (L/minute): 2.83
- Number Concentration: 70000 units / L or more (5% loss rate), 140000 / L or more (10% loss rate)
- Accessories: AC adapter, power cord, carrying case, zero count filter, hand strap, constant speed suction probe, TSV damascene load software
- Interface: RS-232 C
- Light Source: Semiconductor laser
- Package Size (mm): 265x395x150
- Power Supply: AC100 to 240 V 50 / 60Hz (When using AC adapter (Included)), lithium ion battery (built-in type)
- B-ONE Handheld Particle CounterDeskripsi:The GT-324 ia a full-featured, battery-operated, portable particle counter that provides the functionality of a bench unit with the convenience of a hand-held.atribut:
- Concentration Range (particle/ft³): 0-3000000 (105900particle/L)
- Accuracy: ±10% to calibration aerosol
- Flow Rate (cfm): 0.1 (2.83lpm)
- Data Storage Sample: 2200 samples
- Battery: 7.2V Li-ion self-contained battery pack
- Battery Charge Time AC (hour): Continuous operation: 11, Fully charged: 2.5
- Communication: USB
- Dimension (HxWxD) (cm): 15.9x9.3x5.1
- Display: 16 character x 2 line LCD
- Keyboard: 2 button membrane type with rotary dial knob
- Light Source Battery: laser Diode, 90mW, 780nm
- Operating Temperature (°C): 0 to +50
- Particle Size Range (µm): Four Channel: >0.3, >0.5, > 0.7, >1.0, >2.5, >5.0 and 10.0 (selectable)
- Storage Temperature (°C): -20 to +60
- Time (s): Adjustable : 3 to 60
- KRISBOW Penghitung Partikel Udaraatribut:
- Channel: 2.5μm, 10μm
- Mass Concentration: PM 2.5: 0 to 2000 μg/m3 PM 10: 0 to 2000 μg/m3
- Resolution: 1 μg/m3
- Air Temperature Range: 0 to 50 °C/32 to 122 °F
- Air Temperature Resolution (°C): 0.1
- Air Temperature Accuracy (°C): ± 1 (2°F)
- Auto Power OFF: Adjustable 3, 10 or 30 mins inactivity
- Dimensions (Unit/ Pack) (mm): 55x38x185/85x45x220
- Display: 2inch TFT Color LCD display, 220x176 pixels
- Humidity Accuracy: ± 3.5%RH @ 20 to 80 %RH
- Humidity Range: 0 to 100 %RH
- Humidity Resolution: 0.1 %RH
- Power: 9V battery
- HACH Particle Counteratribut:
- Interface: USB Ethernet
- Memory (data): 10000
- Light Source: Laser diode
- Display: 3.5inch color LCD with LED backlight
- Flow Rate (L/minute): 2.83
- Optical Method: 90° lateral scattering system
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- Size (Excluding Protrusion) (mm): 99x53x245
- BECKMAN COULTER Laboratory Type Particle Counter in Liquidatribut:
- Display Language: Japanese, English
- Size (mm): 343x337x482
- Measured Particle Size (µm): 1.2 to 150
- Measurement Channel: 16 (Can be set arbitrarily within the measurement particle size)
- Viscosity Range: < 50 cp
- Power Supply: AC100V to 230 V 50/60 Hz (67 W maximum)
- UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)Deskripsi:UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.atribut:
- Power: 1.5V battery (R03) x 3
- Units: m/s, km/h, ft/min, knots, mph, ℃/℉
- Display (mm): 35x32
- Product Color : Red and grey
- Product Size(mm): 120x53x43
- Sampling Rate (s): 0.5
- Standard Accessories : Batteries
- Standard Carton Measurement (mm): 550x295x350
- Standard Individual Packing : Gift box, blister, English manual
- Temperature (°C): Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0
- Temperature (°F): Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0
- Wind Scale: Range : 0-12, Resolution : 1, Accuracy : ±1
- Working Temperature (°C): 0-40
- KANOMAX Aerosol GeneratorDeskripsi:Small, lightweight, and highly durable. A highly portable aerosol generator.A particle generator with excellent durability and portability.Its ability to generate polydisperse submicron aerosols makes it ideal for a variety of filter tests in environments with airflows up to 2,000 cfm per minute.atribut:
- Aerosol Output Range (cf/minute): 50-2.000
- Aerosol Concentration: For 200cfm: 100μg/L; For 2000cfm: 10μg/L
- Aerosol Type: Polydisperse (cold)
- Compressed Air: not required (built-in), integral compressor
- Power Supply: AC 110V/60Hz or AC220V/50Hz
- External Dimensions (mm): 260(W)x230(H)x370(D)
- Packaging Size (mm): 590x400x400
- TSI Accubalance Air Capture Hood (Balometer)Deskripsi:The 8380 AccuBalance® Air Capture Hood includes a detachable 8715 micromanometer one of the most advanced, versatile, and easy to use micromanometers on the market today. The 8715 features an auto-zeroing pressure sensor that increases measurement resolution and accuracy along with an intuitive menu structure for ease of operationatribut:
- Pitot Probes (m/s): 0.125 to 78
- Air Flow Probe (m/s): 0.125 to 12.5
- Velocity Matrix (m/s): 0.125 to 12.5
- Velocity Range Units: m/s, ft/min
- Absolute Pressure (mm): 356 to 1016
- SNDWAY Air Pressure DigitalDeskripsi:SNDWAY Digital Manometer SW-512A/B/CAlat pengukur perbedaan tekanan udara yang biasanya digunakan dalam pengecekan tekanan fluida dalam pipa. Alat yang kecil dan sangat mudah dibawa ketika inspeksi.
- Extech Light Meter (Lux Meter)Deskripsi:LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
Daftar Harga particle counter Terbaru November 2026
| Extech Particle Counter | Rp2.099.900 |
| CEM Particle Counter (Penghitung Partikel) | Rp20.999.900 |
| HTI Instrument Particle Counter Detector (Penghitung Partikel) | Rp5.499.900 |
| Non Brand Particle Counter | Rp34.999.900 |
| FLUKE Particle Counter (Penghitung Partikel Udara) | Rp199.999.900 |
| KANOMAX Handheld Particle Counter | Rp109.999.900 |
| TSI Aerotrak Handheld Particle Counter (Penganalisis Partikel Udara) | Rp119.999.900 |
| Non Brand Liquid Particle Counter | Rp999.999.900 |
| BECKMAN COULTER Portable Air Particle Counter | Rp619.999.900 |
| RION Handheld Particle Counter | Rp99.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/kyP103220754-4.jpg)
/4mP111077166-1.jpg)

/omP106957886-1.jpg)

/m1P107195793-1.jpg)







/azP109205395-1.jpg)

/ljP107195775-1.jpg)

/30P105643108-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)