KANOMAX Handheld Particle Counter

Sebelum PPN:
Rp109.999.900
Spesifikasi
Particle Flow Rate (L/minute)2.83
Maximum Measurable Concentration2,000,000 particles/cf, counting loss within 10%
Communication StandardUSB (transfers saved measurement data in CSV format)
Power Internal SupplyLi-ion rechargeable battery (Replaceable)
Power External Supply (V)AC Adapter 100-240
Continuous Usage Time (hour)5 (Simple measurement)
Dimensions (mm)213x100x55
False Counting1 or less per 5 minutes (compliant with ISO21501-4 and JIS B9921)
Particle Measurement6 Channels

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kanomax's innovative Handheld Particle Counters (Models 3888 & 3889) set the standard of instrumentation in cleanroom / operating room monitoring and verification, filter testing, IAQ investigation, data center cleaning and many more highly specialized and highly sensitive applications. These beautifully engineered devices boast some of the most highly advanced technology in the industry. A combination of accuracy and practicality, these devices count airborne particles with high quality performance.
Feature
Model 3888 displays 3 particle sizes simultaneously (0.3, 0.5, 5.0μm) in cf or m3
Model 3889 displays 6 particle sizes simultaneously (0.3, 0.5, 1.0, 3.0, 5.0, 10.0μm) in cf or m3
Large, 4.3-inch full-color touchscreen
0.3 micron minimum sensitivity
Store up to 10,000 measurements
Compact and Light weight
Remote control software
Easy to read and interpret data due to large screen with full color and graphic display
Storage capacity for up to a week's worth of data
Compliant with current ISO-14644
Ergonomic and comfortable for long periods of use
Grants the ability to control and monitor the instrument remotely through a PC
Easy data transfer to USB drive
Compliant with current ISO 21501-4 calibration standard
*NIST traceable calibration included

Ulasan Produk

Tidak ada ulasan