HACH Particle Counter

Sebelum PPN:
Rp86.999.900 - Rp189.999.900
Spesifikasi
InterfaceUSB Ethernet
Memory (data)10000
Light SourceLaser diode
Display3.5inch color LCD with LED backlight
Flow Rate (L/minute)2.83
Optical Method90° lateral scattering system
Power Supply (V AC)100 to 240 (at 50/60Hz)
Size (Excluding Protrusion) (mm)99x53x245

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
To conform to ISO 21501-4/JIS B 9921, making it suitable for cleanliness measuring.
Continuous operation for 5hours is available.
It allows to transfer measuring data to PC without installing software.

Ulasan Produk

Tidak ada ulasan