HTI Instrument Particle Counter Detector
#Grup produk P111077166
Spesifikasi
| Flow Rate (L/minute) | 1 |
|---|---|
| Grain Size Channels (µm) | 0.3, 2.5, 10 |
| Light Sources | Laser Diode |
| Measurement Range (μg/m³) | 0-1000 |
| Principle of PM2.5 Sensor | Optoelectronic Type |
| Resolution Ratio (μg) | 1 |
| Sampling Method | Pumping Type |
| Sampling Time (s) | 50 |
| Test Method | Manual |
| Typical Precision | 250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Mendeteksi partikel 2.5 mikron, 10 mikron, debu, suhu, dan kelembaban
Description
Support measure PM2.5, PM10, counting of dust particles, temperature and humidity
Display of representative color for pollution level
High measurement precision, stable performance ,and simple operation
This air quality monitor has the function of measuring PM2.5, PM10, counting of dust particles, temperature and humidity. The product is provided with high measurement precision, stable performance and simple operation and convenient to carry. It is suitable for indoor environment of family, office, inside of cars and natural environment, etc.
Package List:
1 x Air Quality Monitor
1 x Box
1 x User Manual
Note:
1. The electronic sensors and microprocessors used on the product belong to precision electronic device. The product must be kept away from water, fire, inflammable oil and gas or sites with strong electromagnetic interference to prevent influence on/damage to the device.
Display of representative color for pollution level
High measurement precision, stable performance ,and simple operation
This air quality monitor has the function of measuring PM2.5, PM10, counting of dust particles, temperature and humidity. The product is provided with high measurement precision, stable performance and simple operation and convenient to carry. It is suitable for indoor environment of family, office, inside of cars and natural environment, etc.
Package List:
1 x Air Quality Monitor
1 x Box
1 x User Manual
Note:
1. The electronic sensors and microprocessors used on the product belong to precision electronic device. The product must be kept away from water, fire, inflammable oil and gas or sites with strong electromagnetic interference to prevent influence on/damage to the device.
Feature
Display of representative color for pollution level.Support measure PM2.5, PM10, counting of dust particles, temperature and humidity.
High measurement precision, stable performance ,and simple operation.
It will power off automatically if there is no operation within 2 minutes at power-on state.
Widely used for determination of indoor and outdoor public environment and atmospheric environment.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
