Beli paint thickness gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CEM Paint Thickness GaugeDeskripsi:- Coating Thickness Tester- Dual Technology Features Automatic Selection of Magnetic Induction or Eddy Current Measurement Techniques- Non-magnetic coatings (e.g. paint, zinc) on steel- Insulating coatings (e.g. paint) on no-ferrous metals- No-ferrous metals coatings on insulating substrates- Menu operation system- Two working modes: DIRECT and GROUP mode- One point calibration, two points calibration and basic calibration easily- Delete single readings and all group readings easily- Low battery, error indication- USB interface for PC softwareSet Includes:1 x Paint Coating Thickness Tester5 x Calibration Foil1 x Iron Substrate1 x Aluminum Substrate1 x Protective Carrying Case1 x USB cable1 x CD Software2 x 1.5V AAA BatteryInstruction Manualatribut:
- Low Range Precision (µm): 0.1
- Repeatbility (µm): (+/- 1%+1)
- Sensor Probe: F, N
- SNDWAY Ultrasonic Thickness GaugeDeskripsi:SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.atribut:
- Sound Velocity Range (m/s): 1000 - 9999
- Degree of Accuracy: 1.0 Class
- Dimension: Metric or Inch
- LCD screen: 2.4 inch black and white dot matrix screen
- Measuring Range (mm) : 1.00 - 300.00 (Steel)
- Measuring Unit: 0.1mm/0.01mm/0.01in
- Memory (sets): 300
- Power Supply (mAh): 2000, 3.7V Li-ion battery
- Benetech Film Coating Thickness GaugeDeskripsi:This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Dimensions (mm): 52.9x26x117
- Working Voltage (V): DC 3.7
- Measurement Range (µm): 0 to 1300/51mil
- Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
- Linshang Coating Thickness ProbeDeskripsi:LS225+F500 is a plating thickness gauge with separate host and probe. It consists of LS225+F500 multi-probe coating thickness gauge host and F500 probe. LS225+F500 plating thickness gauge is specially used to detect copper, zinc, tin, chromium and non-magnetic coatings on iron and other ferromagnetic metal substrates. The plating thickness gauge has ultra-high measurement accuracy and repeatability. It can be used to measure the thickness of ultra-thin coatings below 10μm. The LS225+F500 plating thickness gauge is widely used in metal processing industry, hardware and other industries and is particularly suitable for testing small-sized materials with a minimum measurement area diameter of only 7 mm.LS225+F500 plating thickness gauge conforms to the following standards:GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic MethodDIN EN ISO 2808 Paints and Varnishes-Determination of Film ThicknessJJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating ThicknessContent:LS225+F500 Plating thickness gauge 1 pcs F500 probe 1 pcs Fe zero adjustment plate 1 pcsStandard films 7 pcs User manual 1 pcs Certificate / Warranty card 1 pcs 1.5V AAA alkaline battery 1 pcs Plastic engineering case 1 pcsatribut:
- Calibration: Support zero reference adjustment and 1 to 5-points calibration
- Display: 240x160 dot matrix LCD
- Host Size (LxWxH) (mm): 148x76x26
- Operating Temperature Range (°C): 0 to 50
- Power Supply: 4pcs of 1.5V AAA alkaline battery
- Storage Temperature Range (°C): -20 to 60
- Unit Measurement: μm/mil
- CONSTANT Digital Thickness GaugeDeskripsi:Alat ukur ketebalan cat portable merk Constant dengan memanfaatkan gelombang elektromagnet dalam mengukur ketebalan cat pada benda kerja yang dilapisi cat.atribut:
- Graduation (mm): 1μm (0 to 999mm); 0.01mm ( ≥1000μm)
- Accuracy: ±3% ±2μm
- Resolution: 1μm (0-999mm); 0.01mm ( ≥1000μm)
- Meas. Area Diameter (mm): >6
- Measurement Range (µm): 0 to 1300
- Standard Accesories: Batteries, 1 Standard Aluminium Substrate, 1 Standard Iron Substrate, Standard Foil (50μm, 100μm, 250μm, 500μm, 1000μm), Instruction manual Warranty Card
- Substract Thickness (mm): >0.5
- Unit: μm, mm
- curvature radius: >1.5 (convex surface), >25 (concave surface)
- SNDWAY Coat Thickness Meter AutomobileDeskripsi:Pengukur ketebalan coating yang dapat digunakan umumnya untuk mengukur ketebalan cat mobil. Bisa digunakan untuk pengukur pada substansi magnetik maupun non magnetik secara akurat! Cocok digunakan untuk keperluan bengkel, laboratorium, dll.WAJIB MELAKUKAN KALIBRASI SESUAI PETUNJUK MANUAL SEBELUM PEMAKAIAN PERTAMA
- Linshang Ultrasonic Thickness GaugeDeskripsi:LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.atribut:
- Display: 240x160 dot matrix LCD
- Host Size (mm): 142x72x28
- Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
- Probe Application: Measure conventional workpieces
- Probe Exposure Temperature (°C): -10 to 60
- Probe Minimum Measuring Area (mm): 10
- Probe Model: 5MHZφ10
- Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
- Probe Size (mm): 18x26
- Sound Velocity Range (m/s): 1000 to 9999
- Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
- Unit Measurement: mm/inch
- CONSTANT Ultrasonic Thickness Gaugeatribut:
- Dimensions (mm): 72x146x29
- Display: 4 Digital LCD Display
- Resolution (mm): 0.1
- Frequency (MHz): 5
- Battery: 3x1.5V (AAA Battery)
- Measuring Range (mm) : 1.2 to 225.0
- AND Digital Thickness GaugeDeskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
- Custom Thickness CheckerDeskripsi:-The thickness of the coating is measured by probe integrated type compact main body.-255 points memory can be conducted.-With MAX/MIN/AVE function.-Checking of coating thickness -Size : 0 to 2000μm (iron), 0 to 1000μm (non-ferrous metal)atribut:
- Resolution: 1μm
- Calibration Type: 1 Point Calibration, 2 Point Calibration
- Power Supply: AAA dry batteryx2 (sold separately)
- Width x Depth x Height: 55x27x105mm
- Mitech Ultrasonic Thickness GaugeDeskripsi:The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.atribut:
- Measurement Range (mm): 0.75-300 (Depends on probes)
- Probe Diameter: Standard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
- Min. Pipe Diameter (mm): 15x2.0
- Accuracy: ± (0.5%Thickness+0.04) mm,depends on probes
- Single / Scan Mode: Four measurements readings per second for single point measurement, and ten per second for Scan Mode
- Language: English
- Power Supply: Two AA size, 1.5 Volt alkaline batteries
- Probe Calibration: Zero Calibration, Two-Point Calibration
- Speech Function: No
- Unit Dipslay: Metric/Imperial unit selectable
- Velocity Range (m/s): 1000-9999
- Working Frequency: 2.5-7
- Benetech Thickness GaugeDeskripsi:Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.atribut:
- Working Frequency (MHZ): 5
- Power Suply: 3pcs x 1.5V . AAA alkaline battery
- KRISBOW Alat Ukur Ketebalan Ultrasonikatribut:
- Power Supply: 2 X Aaa 1.5V Alkaline Batteries
- Measuring Range (mm) : 0.7 to 300
- Resolution (mm): 0.01
- Type: Ultrasonic
- Defelsko Coating Thickness GaugeDeskripsi:Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
- UNI-T Coating Thickness GaugeDeskripsi:UT343D coating thickness gauge can measure coating thickness on ferrous and non-ferrous materials. This device is designed with a unique quick test feature, which allows users to set thickness range and using a 3-color LED and audio alarm to quickly determine if coating being tested falls within the preset range, greatly increasing work efficiency.UT343 display is auto rotatable. This CE certified device can store up to 500 sets of data for further analysis through the PC analytical software that is included.- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag- Standard Carton Gross Weight (kg) : 7.5- Standard Carton Measurement (mm) : 355x320x195- Standard Individual Packing : Gift box, English manual- Unit Conversion : √- USB Communication : √atribut:
- Power: 1.5V AA battery x 2
- Accuracy (µm): ±(3%H+1)
- Data Storage (groups): 500
- Display (mm): 48x36
- Display Type (inch): 2.0 TFT LCD (320 x 240 pixels)
- Measurement Method : Single/Continuous
- Measurement Mode : Max/Min/Avg
- Measuring Range (µm): 0 to 1250
- Metal Type: Ferrous/ non-ferrous
- Product Color : Red and grey
- Product Size(mm): 153.5x64.5x41
- Resolution (µm): 0.1 (0 to 99.9); 1 (100 to 1250)
- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag
- Standard Carton Measurement (mm): 355x320x195
- ZOYI Coating Thickness GaugeDeskripsi:Coating Thickness Gauge Alat Ukur Ketebalan Cat UT343DAlat ini digunakan untuk mengukur ketebalan lapisan non-magnetik di atas logam.
- Mitech Digital Thickness GaugeDeskripsi:Miteh multi-mode ultrasonic thickness gauge, based on ultrasonic measuring principle, it can perform thickness measurements on a wide range of materials including metals, plastic, ceramics glass and other ultrasonic well-conductive materials. It is also capable for measuring the sound velocity of the object with known thickness. Compared with the traditional measurement method, the advantage of ultrasonic thickness gauge is that it can finish the measurement only if it contacts with one side of the measured workpiece. Its unique performance of capable for testing thickness through the coating provides efficient solution for testing the workpiece of coated surface or corrosion materials. It can test the workpiece directly without needing to get rid of the surface coating. It’s widely used for monitoring the production equipments’ various pipelines and pressure vessel corrosion reducing degree in the fields of petroleum, chemical, metallurgy, shipbuilding, aviation, aerospace and so on. It also can be used for making accurate measurement to various plates and machining parts. It is the necessary professional precision instrument for improving the production efficiency and qualification rate as well as saving cost.atribut:
- Language: English
- Power Supply: Two AA size, 1.5 Volt alkaline batteries
- Probe Diameter: Standard Probe P5EE is 10mm, Probe N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
- Relative Humidity (%RH): ≤90
- Velocity Range (m/s): 1000-9999
- REED INSTRUMENTS Ultrasonic Thickness Gaugeatribut:
- UNSPSC: 41111623
- Base Material: Steel
- Brand: REED INSTRUMENTS
- Frequency (MHz): 5
- Product Type: Ultrasonic Thickness Gauge
- Standards: CE
Daftar Harga paint thickness gauge Terbaru March 2026
| CEM Paint Thickness Gauge | Rp3.399.900 |
| SNDWAY Ultrasonic Thickness Gauge | Rp2.299.900 |
| Benetech Film Coating Thickness Gauge | Rp2.999.900 |
| Niigata Seiki (SK) Welding Gauge | Rp779.900 |
| Linshang Coating Thickness Probe | Rp15.999.900 |
| CONSTANT Digital Thickness Gauge | Rp4.599.900 |
| SNDWAY Coat Thickness Meter Automobile | Rp1.799.900 |
| Linshang Ultrasonic Thickness Gauge | Rp6.999.900 |
| CONSTANT Ultrasonic Thickness Gauge | Rp5.199.900 |
| AND Digital Thickness Gauge | Rp20.999.900 |
Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)






















































































































































%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Welding%20Gauge/Niigata%20Seiki%20(SK)%20Welding%20Gauge/f0P101502540-4.jpg)