Beli omron limit switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Limit Switch Coil SpringDeskripsi:Limit Switch Coil Springatribut:
- Item Code: HL5 5427F
- Actuator Type: Coil spring type
- Allowable Operating Speed (mm-m/s): 5 to 0.5
- Allowable Operation Frequency (times/minute): (mechanical)120 (electrical)30
- Ambient Humidity (%RH): 35 to 95
- Contact Resistance for Initial Value (miliΩ): 25 or less
- Earth Terminal: none
- Force Required for Operation (OF) (N): max 1.47
- Impact Resistance Durability (m/s²): 1000
- Inrush Current (A): (Normally closed) Max. 24, (Normally open) Max. 12
- Insulation Resistance (MΩ): 100 or more (at DC500V megger)
- Mechanical Durability: 10 million times or more (subject to certain conditions)
- Operating Ambient Temperature (°C): -10 to 65 (but no freezing)
- Protection Class: IP65
- Purpose: Ideal for printing machines, molding machines, light machinery, etc.
- Rated Frequency (Hz): 50/60
- Shock Resistance Malfunction (m/s): 300
- Vibration Resistance (Malfunction): 10~55Hz double vibration line 1.5mm
- Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
- OMRON Limit/Interlock SwitchDeskripsi:Offering accurate detection and reliable precision, these mechanical limit switches help keep electrical equipment functioning properly. They activate or deactivate machine power when travel limits have been exceeded.atribut:
- UNSPSC: 39121509
- Body Material: Aluminium
- OMRON Compact Limit Switch D4Catribut:
- Internal capacity: 1 piece
- OMRON 2-Circuit Limit SwitchDeskripsi:A type with an operation indicator that makes it easy to check the operation can be selected according to the wiring specifications. Environmentally resistant type, long life type
- OMRON 2-Circuit Limit Switch WLGDeskripsi:A crossbar contact with high contact reliability is standard. Applicable to both general load and minute load. 90° overtravel, one-side operation setting and 4-direction mounting function are standard. IP67 protection structure. Acquired EN / IEC, UL, cUL, CCC standards. Wiring storage space is expanded by downsizing the built-in switch. A steel screw that is attracted to a screwdriver with a magnet is used for the terminal screw of the built-in switch. Instead of insulating paper, insulation is secured with resin and elastomer. Uses an operation display lamp with a wide viewing angle.atribut:
- Protection Structure: IP67
- OMRON Compact encapsulated switch ZC 55Deskripsi:High durability of 10 million times or more, small size, highly accurate enclosed switch with built-in micro switch with high repetition accuracy. . The mounting pitch is the same as shape Z. .Compared with the general limit switch, the force (OF) required for operation is small.atribut:
- Protection Class: IP67
- Withstand Voltage: Between same pole terminals AC1000V 50 / 60Hz 1min, Between each terminal and non-charged metal part AC2000V 50 / 60H 1min
- Electrical Durability: 500,000 times or more
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Allowable Operating Speed (mm-m/s): 0.05 to 0.5
- Ambient Relative Humidity (RH): 35 to 95
- Applicable Standard: UL/CSA/TUV(EN60947-1, EN60947-5-1)/CCC(GB14048.5)
- Contact Resistance (miliΩ): 15 or less (initial value, built-in switch only)
- Electric Shock Protection Class: Class II
- Family Type: ZC
- Mechanical Durability: 10 million times or more
- Operating Ambient Temperature (°C): -10-80 (no icing)
- Operation Environment: Pollution degree: 3 (IEC947-5-1)
- Operation Indicator Lamp: None
- Rated Insulation Voltage (V) : AC1000
- Vibration Resistance (Malfunction): 10~55Hz double amplitude 1.5mm
- OMRON Compact Safety, Limit Switch 2 Contact Series (with Direct Opening Operation)Deskripsi:Ambient Humidity: Operating: 95% RH max. (no condensation). Actuator: Roller lever 17.5 dia. x 6.8 Resin lever, Resin roller 26 R.atribut:
- Allowable Operating Speed (mm/s): 1 to 500 (D4N-1120)
- Ambient Relative Humidity (RH): 95 or less
- Rated Frequency (Hz): 50/60
- Built-in Switch: 1NC / 1NO (snap action)
- Contact Resistance (miliΩ): 25 or less
- Electric Shock Protection Class: Class II (double insulation)
- Electrical Durability: 500,000 operations or more (250 VAC, 3 A, resistance load), 300,000 operations or more (250 VAC, 10 A, resistance load)
- Impact Resistance Durability (m/s²): 1000
- Insulation Resistance (MΩ): over 100
- Mechanical Durability: 15 million times or more
- Minimum Applicable Load (V-mA): DC5V-1 resistance load (N level reference value)
- Open thermal Current (A) : 10(EN60947-5-1)
- Operating Ambient Temperature (°C): -30 to +70 (but no freezing)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Rated Impulse with Stand Voltage (kV): Between same pole terminals: 2.5 Between different pole terminals: 4 Between each terminal and non-charged metal part: 6
- Rated Insulation Voltage (V) : (Ui)300
- Shock Resistance Malfunction (m/s²): 300
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- OMRON Safety, Limit SwitchDeskripsi:Robust safety limit switch with metal housing Slow-action and snap-action contact with certified direct opening operation certification.atribut:
- Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
- Protection Class: IP67(EN60947-5-1)
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- Electric Shock Protection Class: Class I (with ground terminal)
- Type: General-purpose limit switch
- Allowable Operating Speed (mm-m/s): 1 to 0.5
- Contact Resistance (miliΩ): 25 or less
- Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
- Impact Resistance Durability (m/s²): 1000
- Inrush Current (A): Up to 30
- Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
- Mechanical Durability (times): 30 million or more
- Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
- Operating Humidity Range: 95% RH or less
- Operating Temperature Range (°C): -40 to +80 (no icing)
- Rated Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): Between terminals of the same pole: 2.5 Between each terminal and ground: 4
- Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
- Shock Resistance Malfunction (m/s²): 300 or more
- Type Of Actuator: Variable roller lever type
- OMRON Underwater Electrode PH-1/-2atribut:
- Type: Vinyl cord
- Operating Temperature Range (°C): -10 to +60
- OMRON Compact Heavy Equipment Limit Switch D4a-NDeskripsi:Small double-equipped limit switch with improved sealability, impact resistance and strength The double-seal structure of the rotary shaft of the limit switch is further strengthened, and sealability is secured by a gasket full cover system. Wide temperature specifications (-40 to 100°C: standard type) Adopts a block mount method that minimizes time loss during maintenance. Acquired UL, CSA and CCC standards.atribut:
- Withstand Voltage: (Between terminals of the same polarity) 1000V AC 50/60Hz 1min (Between live metal parts and earth) 2200V AC 50/60Hz 1min (Between each terminal and non-current metal parts) 2200V AC 50/60Hz 1min
- Rated Frequency (Hz): 50/60
- Allowable Operating Speed (mm-m/s): 1 to 2 (D4A-3101N, rotating lever type)
- Ambient Relative Humidity (RH): 35 to 95 (with no icing)
- Contact Resistance (miliΩ): 25 or less (initial value)
- Impact Resistance Durability (m/s²): 1000 or m ore
- Internal capacity: 1 piece
- Pollution Degree (Environment to Use): 3
- Temperature Rise (°): 50 or less
- OMRON Ultra-Compact Basic Switch D3MDeskripsi:Reduces wiring and man-hours with crimp connector terminals Reduces wiring with crimp connectors. Space saving is also achieved by extending the terminals laterally. The actuator is available in two directions. Increased flexibility in mounting switches. The same mounting pitch as the SS ultra-small basic switch.
- OMRON Limit Switch Connector SCDeskripsi:Various machine tools and control devices use cabtire cables and flexible tubes of various thicknesses as lead wires for limit switches. For this reason, the waterproof and drip-proof property of the conduit port becomes a problem. These can be solved by using an SC connector that matches the cable Outer Diameter. Select the connector type according to the limit switch model. * Please use the SC connector with seal tape. However, the SC-1M to 5M models have an O-ring (NBR) that ensures sealing performance without sealing tape. * Since the simple connector is made of resin, use a metal connector such as SC-1M to -5M, especially when sealability is required.
- OMRON Large Basic Switch Z-15GK55Deskripsi:The interruption capacity is as large as 15 A, and high precision. (Repeatability is good). Basic type of micro switch.atribut:
- Vibration Resistance (Malfunction): 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)
- Rated Voltage (V): AC125, 250, 500, DC8, 14, 30, 125, 250
- Ambient Relative Humidity (RH): 35 to 95
- Type Of Actuator: Spring push button type (during OP)
- Applicable Standard: UL, CSA, TUV(EN61058-1), CCC(GB14048.5)
- Allowable Operating Speed: 0.01 to 1
- Contact Configuration: 1c
- Contact Resistance (miliΩ): 15 or less (initial value)
- Dimensions (HxWxD) (mm): 39.7x49.2x17.45
- Impact Resistance Durability (m/s²): Up to 1000
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Mechanical Durability: 20 million times or more
- Operating Ambient Temperature (°C): -15-80 (no icing)
- Protection Class: Drip-proof type: Equivalent to IP62 (excluding terminals)
- Shock Resistance Malfunction (m/s²): 300 (malfunction within 1ms)
- Type of Terminal: Solder terminal
- Withstand Voltage: (同極端子間)AC1000V 50/60Hz 1min (充電金属部とアース間, 各端子と非充電金属部間)AC2000V 50/60Hz 1min
- OMRON Small Switch D4MC SeriesDeskripsi:Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
- IDEC Push Button Switch Φ30atribut:
- Contact Configuration: 1a1b
- Button Color: Red
- Mounting Hole Diameter (mm): 30
- TELEMECANIQUE SENSORS Limit Switch XCKJ Seriesatribut:
- Fixing Mode: By The Body
- Material: Metal
Daftar Harga omron limit switch Terbaru March 2026
| OMRON Limit Switch WL Series | Rp309.900 |
| OMRON 2-Circuit Limit Switch Leverless Body | Rp959.900 |
| OMRON Limit Switch Coil Spring | Rp529.900 |
| OMRON Limit/Interlock Switch | Rp1.799.900 |
| OMRON Compact Limit Switch D4C | Rp379.900 |
| OMRON 2-Circuit Limit Switch | Rp839.900 |
| OMRON 2-Circuit Limit Switch WLG | Rp809.900 |
| OMRON Compact encapsulated switch ZC 55 | Rp349.900 |
| OMRON Compact Safety, Limit Switch 2 Contact Series (with Direct Opening Operation) | Rp259.900 |
| OMRON Safety, Limit Switch | Rp789.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%20Limit%20Switches/OMRON%20Limit%20Switch%20Coil%20Spring/P102127025-1.jpg)





/i0P102414648-2.jpg)










%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKJ%20Series/5aP103105190-2.jpg)