OMRON Large Basic Switch Z-15GK55

Sebelum PPN:
Rp199.900
Spesifikasi
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)
Rated Voltage (V)AC125, 250, 500, DC8, 14, 30, 125, 250
Ambient Relative Humidity (RH)35 to 95
Type Of ActuatorSpring push button type (during OP)
Applicable StandardUL, CSA, TUV(EN61058-1), CCC(GB14048.5)
Allowable Operating Speed0.01 to 1
Contact Configuration1c
Contact Resistance (miliΩ)15 or less (initial value)
Dimensions (HxWxD) (mm)39.7x49.2x17.45
Impact Resistance Durability (m/s²)Up to 1000
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mechanical Durability20 million times or more
Operating Ambient Temperature (°C)-15-80 (no icing)
Protection ClassDrip-proof type: Equivalent to IP62 (excluding terminals)
Shock Resistance Malfunction (m/s²)300 (malfunction within 1ms)
Type of TerminalSolder terminal
Withstand Voltage(Between terminals of the same pole) AC 1000 V, 50/60 Hz, 1 min (Between each terminal and uninsulated metal parts) AC 2000 V, 50/60 Hz, 1 min / Uimp 2.5 kV (EN 60947-5-1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The interruption capacity is as large as 15 A, and high precision. (Repeatability is good). Basic type of micro switch.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait