OMRON Plunger Limit Switch

Sebelum PPN:
Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These roller-plunger limit switches have actuators mounted on the top of their body that actuate from horizontal movement.
Feature
Plunger Limit Switch Actuator Style - Limit Switch Plunger Roller Actuator Location - Limit Switch Top AC Contact Rating - Limit Switch 5A @ 600V DC Contact Rating - Limit Switch Not Rated Contact Form- Switches DPDT Body Height - Limit Switch 2.97 in Body Width - Limit Switch 1.65 in Body Depth - Limit Switch 1.73 in Boot Sealed Actuator - Limit Switch No Body Style - Limit Switch Miniature NEMA Rating 12 13 3 4 4X 6P Mounting - Limit Switch Surface

Ulasan Produk

Tidak ada ulasan