OMRON Compact Heavy Equipment Limit Switch D4a-N

Sebelum PPN:
Rp909.900 - Rp3.299.900
Spesifikasi
Withstand Voltage(Between terminals of the same polarity) 1000V AC 50/60Hz 1min (Between live metal parts and earth) 2200V AC 50/60Hz 1min (Between each terminal and non-current metal parts) 2200V AC 50/60Hz 1min
Rated Frequency (Hz)50/60
Allowable Operating Speed (mm-m/s)1 to 2 (D4A-3101N, rotating lever type)
Ambient Relative Humidity (RH)35 to 95 (with no icing)
Contact Resistance (miliΩ)25 or less (initial value)
Impact Resistance Durability (m/s²)1000 or m ore
Internal capacity1 piece
Pollution Degree (Environment to Use)3
Temperature Rise (°)50 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small double-equipped limit switch with improved sealability, impact resistance and strength The double-seal structure of the rotary shaft of the limit switch is further strengthened, and sealability is secured by a gasket full cover system.
Wide temperature specifications (-40 to 100°C: standard type)
Adopts a block mount method that minimizes time loss during maintenance.
Acquired UL, CSA and CCC standards.
Feature
Small heavy equipment limit switch with improved sealability, impact resistance, strength resistance
Further strengthening the double seal structure of the rotating shaft portion and secures sealing performance by a gasket full cover method.
Wide temperature specification (-40 to 100°C: standard type)
A block mounting method is used to minimize time loss during maintenance.
UL, CSA, CCC Standard Acquisition.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait