SHARK SAW Replaceable Blade Saw for Dowel Cutting and Craft Work

Sebelum PPN:
Rp199.900
Spesifikasi
Blade Length (mm)185
Blade MaterialSK-85
Cell Spacing (mm)1.15
Cutting edge treatmentShock hardening
Grip TypeDirect pattern
Saw Thickness (mm)0.4
Surface Treatment(Blade) Clear coat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to replace and store with one-touch attachment and detachment! Since there is no clam processing, the surface will not be scratched! Clear coat finish with high rust prevention effect. No need for conspicuousness! Impact hardening for long-lasting cutting.
Dowel cutting, crafting, finishing processing

Ulasan Produk

Tidak ada ulasan