Tajima Tool (TJM Design) Hand Saw GT Saw 165

Sebelum PPN:
Rp299.900
Spesifikasi
Band Width (mm)0.5
Blade Length (mm)165
Cell Spacing (mm)0.95
Mass (g)188
Overall Length (mm)280
Wall Thickness (mm)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for precision machining where the quality of the cut surface is required.
Finely cuts resin-based members, copper pipes, and thin iron plates with extremely small cut grooves.
In addition to sharpening the sharpness that is easy to insert and smooth, the special hardened steel material achieves both high hardness and toughness, and has high durability that prevents the blade from spilling.
The blade is cut and lined in one and two steps. The shape of the blade tip is 45 ° and the angle of the base is 67.5 °, so it can also be used as a retaining ruler.
Thin copper pipe, duct cover for air conditioner, PVC member, thin iron plate
* Not compatible with smart saw series blades.
Feature
Specification
(Usage) Precision machining saw with 45 ° / 67.5 ° blade ruler, (Job title) Equipment, interior, production, hobby

Ulasan Produk

Tidak ada ulasan

Halaman Terkait