Beli oiles bushing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Straight Oilless Bushingatribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
- Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable Maximum Surface Pressure P (kgf/cm²): 296
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
- Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
- Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
- Shape: Straight type
- Tolerance L (mm): -0.1 to 0.3
- Oiles Corporation Glitron F Bushingsatribut:
- Material: Filling agent tetrafluoroethylene resin
- Working Temperature: -200degrees to 200degrees
- OILES Drymet Lf BushDeskripsi:It can be used without lubrication, and it can be made thin and light and compact. Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance. When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance. Excellent in step stability, mechanical strength, and thermal conductivity.
- OILES Bushing OilDeskripsi:This is a self-lubricating bearing that can be used without lubrication.It performs exceptionally well in applications involving high loads and low-speed motion.It exhibits excellent friction resistance even in areas where oil film formation is difficult, such as reciprocating motion, oscillating motion, and frequent starting and stopping.It has excellent chemical and corrosion resistance.Material:High-strength brass castings (with embedded solid lubricant)atribut:
- Operating Temperature Range (°C): -40 to 300
- OILES #500Sp BushDeskripsi:Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.atribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
- Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
- OILES # 500SP BushDeskripsi:Oiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use.It can be used without refueling.Demonstrates high performance in places with high load and low speed operation.It exhibits excellent wear resistance in places where oil film composition is difficult, such as rotational / rocking motion, reciprocating motion, and frequent start / stop.Has excellent chemical resistance and erosion resistance.* Do not use in seawater.atribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.50 , Regular lubrication: 1.00
- Allowable Maximum Speed V (m/min): No lubrication: 30, Regular lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29 (98) (Is static permissible surface pressure)
- Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000) (Is static permissible surface pressure)
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25
- Allowable PV Value (kgf/cm² m/min): No lubrication: 1010, Periodic lubrication: 1990
- Operating Temperature Range (°C): No lubrication: -40 to +300 Regular lubrication: -40 to +150
- OILES #500 SP Flange Bushatribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.50; Regular lubrication: 1.00
- Allowable Maximum Speed V (m/minute): No lubrication: 30; Regular lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29 (98); () Is static permissible surface pressure
- Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000); () Is static permissible surface pressure
- Allowable PV Value (N/mm²): No lubrication: 1.65; Periodic lubrication: 3.25
- Operating Temperature Range (°C): No lubrication: -40 to +300 ; Regular lubrication: -40 to +150
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- Oiles Corporation Drymet Lf Bushatribut:
- Outer Diameter Tolerance (mm): +0.025to+0.055
- Outer Diameter d (mm): 10
- Lubrication method: No lubrication
- Length Tolerance (mm): 0 to -0.3
- Maximum Allowable Speed V (m/s[m/minute]): 0.65 [39]
- Operating Temperature Range (°C): -200 to +280
- Thickness Tolerance (mm): 0 to -0.025
- OILES #500 SP Thrust Washeratribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.50; Regular lubrication: 1.00
- Allowable Maximum Speed V (m/minute): No lubrication: 30; Regular lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29 (98); () Is static permissible surface pressure
- Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000); () Is static permissible surface pressure
- Allowable PV Value (N/mm²): No lubrication: 1.65; Periodic lubrication: 3.25
- Operating Temperature Range (°C): No lubrication: -40 to +300 ; Regular lubrication: -40 to +150
- OILES Glitron SEatribut:
- Operating Temperature Range (°C): -60~200
- Heiwa Technica Naston Gold TC-2 (Mata Gerinda Potong Keramik)Deskripsi:It excels in cutting hard and brittle materials such as ceramics, hard glass, quartz, and crystal, and difficult-to-cut composite materials, and has a soft sharpness that suppresses chipping and improves processing quality. Compatible with difficult-to-cut materials that cannot be cut with conventional blades and toys.For cutting ceramics, hard glass, quartz, crystal, etc.atribut:
- Inner Diameter (mm): 25.4
- Abrasive Grain: TC (diamond)
- MultiPro Oiless Compressor (Kompresor Angin)Deskripsi:Oil-Less Air Compressors
- Heiwa Technica Cutting Wheelatribut:
- Abrasive Grain: GC (Green Carborundum)
- Binder: B
- Degree of Coupling: N
- Inner Diameter (mm): 25.4
- Outer Diameter (mm): 150
- Particle size: 150
- Thickness (mm): 0.5
- Weicon Silicone Fluid (Pelumas Silikon)atribut:
- Size (ml): 400
- Type: NSF
- DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityDeskripsi:DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
- Non Brand Straight Oilless Bush Thin Wall Typeatribut:
- Shape: Straight bush thin type
- Thomson Linear Motion ShaftDeskripsi:Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
- DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityDeskripsi:DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
Daftar Harga oiles bushing Terbaru October 2026
| Oiles Corporation 500SP Bush | Rp649.900 |
| Non Brand Straight Oilless Bushing | Rp109.900 |
| Oiles Corporation Glitron F Bushings | Rp68.900 |
| OILES Drymet Lf Bush | Rp23.900 |
| OILES Bushing Oil | Rp579.900 |
| OILES #500Sp Bush | Rp439.900 |
| OILES # 500SP Bush | Rp449.900 |
| OILES #500 SP Flange Bush | Rp379.900 |
| DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability | Rp9.900 |
| Oiles Corporation Drymet Lf Bush | Rp24.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)































































































































































/8nP110418311-1.jpg)
/1jP103794055-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)