Heiwa Technica Cutting Wheel

Sebelum PPN:
Rp3.899.900
Spesifikasi
Abrasive GrainGC (Green Carborundum)
BinderB
Degree of CouplingN
Inner Diameter (mm)25.4
Outer Diameter (mm)150
Particle size150
Thickness (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
Purpose :
For cutting titanium, titanium aluminum, super heat-resistant alloys (Ni-based, Fe-based, Co-based), heat-resistant/oxidation-resistant steel, nickel-cobalt alloy, tungsten, molybdenum, bakelite, rock, ceramics (alumina, magnesia, zirconia), composite materials (carbon fiber, glass fiber), quartz, crystal, hard glass, general soda glass, resins (phenolic, epoxy, melamine, etc.), boron, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait