OILES # 500SP Bush
#Grup produk P111183397
Spesifikasi
| Allowable Maximum Speed (m/s) | No lubrication: 0.50 , Regular lubrication: 1.00 |
|---|---|
| Allowable Maximum Speed V (m/min) | No lubrication: 30, Regular lubrication: 60 |
| Allowable Maximum Surface Pressure P (N/mm²) | 29 (98) (Is static permissible surface pressure) |
| Allowable Maximum Surface Pressure P (kgf/cm²) | 296 (1000) (Is static permissible surface pressure) |
| Allowable PV Value (N/mm² m/s) | No lubrication: 1.65, Periodic lubrication: 3.25 |
| Allowable PV Value (kgf/cm² m/min) | No lubrication: 1010, Periodic lubrication: 1990 |
| Operating Temperature Range (°C) | No lubrication: -40 to +300 Regular lubrication: -40 to +150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Oiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use.
It can be used without refueling.
Demonstrates high performance in places with high load and low speed operation.
It exhibits excellent wear resistance in places where oil film composition is difficult, such as rotational / rocking motion, reciprocating motion, and frequent start / stop.
Has excellent chemical resistance and erosion resistance.
* Do not use in seawater.
It can be used without refueling.
Demonstrates high performance in places with high load and low speed operation.
It exhibits excellent wear resistance in places where oil film composition is difficult, such as rotational / rocking motion, reciprocating motion, and frequent start / stop.
Has excellent chemical resistance and erosion resistance.
* Do not use in seawater.
Warning
*Do not use in seawater.Feature
Oiles #500SP1 is a high-load oil-free bearing that is based on a high-strength brass alloy made using advanced casting technology and embedded with solid lubricant. Depending on the usage conditions, it can be used in combination with various solid lubricants.Can be used without lubrication.
Demonstrates high performance in areas with high loads and low speed operation.
It exhibits excellent wear resistance in locations where oil film formation is difficult, such as rotating/oscillating motion, reciprocating motion, and frequent starting and stopping.
Excellent chemical resistance and corrosion resistance.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
