Sebelum PPN:
Rp159.900 - Rp219.900
Spesifikasi
Operating Temperature Range (°C)-60~200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
You can use it completely without oiling.
There is little difference between static friction coefficient and dynamic friction coefficient, so there is no stick-slip and it exhibits stable friction characteristics.
It has excellent chemical resistance and complies with the Food Sanitation Act.
It has anti-static conductivity.
Lead-free type, compliant with RoHS directive.
Use
OA equipment, low-voltage equipment, food equipment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait