Oiles Corporation Drymet Lf Bush

Sebelum PPN:
Rp24.900
Spesifikasi
Outer Diameter Tolerance (mm)+0.025to+0.055
Outer Diameter d (mm)10
Lubrication methodNo lubrication
Length Tolerance (mm)0 to -0.3
Maximum Allowable Speed V (m/s[m/minute])0.65 [39]
Operating Temperature Range (°C)-200 to +280
Thickness Tolerance (mm)0 to -0.025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be used without lubrication, and is thin, lightweight and compact. It shows a stable low coefficient of friction under high load and low speed conditions and has excellent wear resistance. When lubricating oil is used together, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high and has excellent chemical resistance. Excellent step stability, mechanical strength, and thermal conductivity.

Ulasan Produk

Tidak ada ulasan