Beli oil cooler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Metalwork Reducer Para M/F Fitting Series A4/Z (Sambungan Reduksi)
    Mulai

    Rp26.900

    Metalwork Reducer Para M/F Fitting Series A4/Z (Sambungan Reduksi)
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting A4/Z Reducer Female Cylindrical
    • Max. Input Pressure (bar): 060
    • Maximum Temperature (°C): 150
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -40
    • Product's Series: Standard Fitting \"A\" Series
    • Thread Type: Cylindrical Gas
  2. Daikin Oil Cooler (Pendingin Oli)
    Mulai

    Rp4.299.900

    Daikin Oil Cooler (Pendingin Oli)
    Deskripsi:
    -An oil cooler for cooling the pump drain of a hydraulic unit.
  3. SUR R Transmission Connector and Repair Accessories
    Mulai

    Rp3.699.900

    SUR R Transmission Connector and Repair Accessories
    atribut:
    • UNSPSC: 27121701
    • For Use With (inch): 5/16 and 3/8 Transmission Oil Cooler Lines; 52HJ26
    • Length (ft): 25
    • Material: Silicone
    • Temperature Range (°F): -65 to 350
    • Type: Automotive
  4. Titan Autoparts Oil Cooler Element
    Mulai

    Rp749.900

    Titan Autoparts Oil Cooler Element
    Deskripsi:
    Element Oli Cooler 6D14/15/16 4 Layers + Baut
  5. KITACO Oil Cooler Hose
    Mulai

    Rp279.900

    KITACO Oil Cooler Hose
    Deskripsi:
    Repair parts for Kitaco oil cooler
    atribut:
    • Outer Diameter (mm): 12.6
    • Inner Diameter (mm): 6.2
    • Length (cm): 100
    • Suitable For: Kitako Repair Parts
  6. Taisei Kogyo Heat Exchanger
    Mulai

    Rp14.999.900

    Taisei Kogyo Heat Exchanger
    Deskripsi:
    Fixed tube plate type makes cleaning the tube side easy. Ideal for use in locations where there is little oil contamination, but cooling water has a lot of contamination, and the tube side is often cleaned.Compact yet high performance design using manufacturer's Φ9/28 low fin tube.Three types of models can be selected for each size depending on the oil flow rate.
    atribut:
    • Oil Flow Rate: Usually
    • Body Diameter (Φmm): 76.3(65A)
    • Pipe diameter (Φmm): Cooling Pipe 9 Low Fin Tube
    • Maximum Working Pressure (MPa): 1
    • Material: (Cooling Pipe) C1220T
    • Compatible Fluid: (Shell side) General Hydraulic Oil, (Tube Side) Fresh Water
    • Cooling Area (m²): 1.1
    • Scramble: (Shell Side) Rc Screw-in Type, (Tube Side) Rc Screw-in Type
    • Type: Fixed Tube Plate Type
  7. YUKEN Piston Pump ARL1 Type
    Mulai

    Rp8.999.900

    YUKEN Piston Pump ARL1 Type
    atribut:
    • Direction of Rotation: Clockwise
    • Control Type: Pressure Compensator Type
    • Design Number: 10
    • Maximum Operating Pressure (MPa): 7
    • Minimum Adjustment Pressure (MPa): 12
    • Minimum-Maximum Shaft Speed Range (rpm): 600-1800
    • Mounting: Flange Mtg.
  8. Sharp Air Cooler
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  9. YUKEN Piston Pump AR16 Type
    Mulai

    Rp8.599.900

    YUKEN Piston Pump AR16 Type
    atribut:
    • Geometric Displacement (cm³/rev): 15.8
    • Direction of Rotation: Clockwise
    • Control Type: Pressure Compensator Type
    • Design Number: 22
    • Minimum Adjustment Flow (cm³/rev): 6
    • Minimum-Maximum Shaft Speed Range (rpm): 600-1800
    • Operating Pressure Rated (MPa): 16
  10. Titan Autoparts Oil Cooler Cover
    Mulai

    Rp189.900

    Titan Autoparts Oil Cooler Cover
    Deskripsi:
    Cover Oli Cooler 14B Dyna/ Dutro
  11. DAYTON Discharge Hose for Fuel & DEF Transfer Pump
    Mulai

    Rp1.099.900

    DAYTON Discharge Hose for Fuel & DEF Transfer Pump
    Deskripsi:
    Discharge hoses for fuel transfer pumps aid in moving compatible fuels stored in containers.
    atribut:
    • UNSPSC: 40151532
    • Diesel Exhaust Fluid Compatible: No
    • Features: Anti-Static
    • For use with: Electric Fuel Pumps; Gravity Flow Applications
    • Hose Cover Material: Rubber
    • Hose Fitting A Type: NPT
    • Hose Fitting B Type: NPT
    • Hose Length (ft): 12
    • Hose Tube Material: Rubber
    • Includes: Discharge Hose
    • Maximum Working Pressure at 70°F (psi): 50
    • Temperature Range (°F): -22 to 130
    • Wetted Materials: Nitrile
  12. Metalwork Pneumatic Coupling
    Mulai

    Rp1.399.900

    Metalwork Pneumatic Coupling
    Deskripsi:
    BASIC series valve electro-pneumatic couplings monostable with mechanical spring
    atribut:
    • Type: Electro-pneumatic
    • Functional Denomination: Valves
    • Max. Input Pressure N (bar): 10
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -10
    • Protection Degree: IP 65
    • Thread Type: Cylindrical Gas
  13. BOTH-WELL Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    BOTH-WELL Bushing
    atribut:
    • Capacity (lbs): 3000
    • Connection: NPT (Thread)
  14. Hisaka Works Brazed Plate Heat Exchanger
    Mulai

    Rp96.999.900

    Hisaka Works Brazed Plate Heat Exchanger
    Deskripsi:
    This is a high-performance, lightweight, compact, and high-pressure-resistant domestically produced plate-type heat exchanger with plates joined by copper brazing.It contributes greatly to energy and space saving in various facilities.
    atribut:
    • Nozzle Shape: R2 (Screwed In)
    • Number of plates: 40
    • Material (Plate): SUS316
    • Set Pressure (MPa): 1
    • Applications: Hot water supply, heating, oil cooler
    • Dimensions (WxH) (mm): 92 x 519 (nozzle pitch)
    • External Dimensions (WxDxH) (mm): 183×178×610
    • Fluid Used: Fresh water, general hydraulic oil, air, brine
    • Heat Transfer Area (m²): 3.61
    • Material Brazing: Cooper
    • Set Temperature (°C): 99
  15. Metalwork Fitting Pneumatic Male Stud (Sambungan Lurus)
    Mulai

    Rp93.900

    Metalwork Fitting Pneumatic Male Stud (Sambungan Lurus)
    Deskripsi:
    Miniaturized automatic Fitting RL1 Ø12 coupling 3/8
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting Male Straight
    • Max Input Pressure (bar): 016
    • Min Input Pressure (bar): -0.99
    • Maximum Temperature (°C): 80
    • Minimum Temperature (°C): -20
    • Products Series: Automatic Fitting \"R\" Series
    • Push-in Fitting For Pipe (Ø): 12
    • Thread Type: Cylindrical Gas
  16. HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    51%
    Mulai

    Rp1.899.900

    HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    Deskripsi:
    Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)
    atribut:
    • Material: Oil-resistant NBR rubber compound
    • Working Pressure (MPa): 1.0
    • Operating Temperature Range (°C): -30 to 100
  17. ESCO Copper Tube (Pipa Tembaga)
    Mulai

    Rp779.900

    ESCO Copper Tube (Pipa Tembaga)
    Deskripsi:
    Straight pipe. Used for general piping and processing.
    atribut:
    • Overall Length (m): 2
    • Standard: Copper tube: C1220T
    • Wall Thickness (mm): 1
  18. RIKEN (RIKEN Equipment) Water-cooled oil cooler
    Mulai

    Rp23.999.900

    RIKEN (RIKEN Equipment) Water-cooled oil cooler
    Deskripsi:
    If the relief valve installed outside the electric pump is operated continuously or if the pump is used frequently and the hydraulic oil temperature exceeds 60°C, an oil cooler must be used to maintain the oil temperature at an appropriate level. RSL-303 to 415 models have a built-in bypass circuit. When using RSL-526 model, be sure to install a separate bypass circuit.*The product is for domestic use. If used outside of Japan, the product warranty will not apply under any circumstances. *We do not deliver to private homes (detached houses or apartment buildings).
  19. SEKAI Air Cooler (Pendingin Udara)
    Mulai

    Rp1.199.900

    SEKAI Air Cooler (Pendingin Udara)
    Deskripsi:
    SEKAI AC 0251 merupakan Air Cooler portable dengan fitur 3 fan speed setting, 4,5 L water capacity, 0,5L/H water consumption. Air cooler ini dapat digunakan sebagai kipas, humidifer dan pembersih udara serta dapat digunakan diruangan terbuka. Juga dilengkapi dengan Remote Kontrol - Membuat udara selalu segar pada ruangan AC - Hembusan Angin Kencang - Hemat Listrik - Cepat Turunkan Suhu Ruang hingga 4 Derajat - Dilengkapai Penyaring Anti Debu - Pompa Air Safety Switch, Mati otomatis ketika air habis - Multifungsi: Kipas & Humidifier - Menjaga Kelembaban Udara - Pengaturan 3 Kecepatan Kipas & Timer - Dengan Swing bersudut Lebar - Dilengkapi Kotak Es Pendingin & Roda - Dengan Remote Kontrol
Daftar Harga oil cooler Terbaru October 2026
Metalwork Reducer Para M/F Fitting Series A4/Z (Sambungan Reduksi)Rp26.900
Daikin Oil Cooler (Pendingin Oli)Rp4.299.900
SUR R Transmission Connector and Repair AccessoriesRp3.699.900
Titan Autoparts Oil Cooler ElementRp749.900
KITACO Oil Cooler HoseRp279.900
Taisei Kogyo Heat ExchangerRp14.999.900
YUKEN Piston Pump ARL1 TypeRp8.999.900
Sharp Air CoolerRp1.099.900
SMC Fixed Tube Plate Type Oil Cooler Water-cooled Iron Grain Type HOWFRp9.199.900
YUKEN Piston Pump AR16 TypeRp8.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait