Hisaka Works Brazed Plate Heat Exchanger

Sebelum PPN:
Rp96.999.900
Spesifikasi
Nozzle ShapeR2 (Screwed In)
Number of plates40
Material (Plate)SUS316
Set Pressure (MPa)1
ApplicationsHot water supply, heating, oil cooler
Dimensions (WxH) (mm)92 x 519 (nozzle pitch)
External Dimensions (WxDxH) (mm)183×178×610
Fluid UsedFresh water, general hydraulic oil, air, brine
Heat Transfer Area (m²)3.61
Material BrazingCooper
Set Temperature (°C)99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-performance, lightweight, compact, and high-pressure-resistant domestically produced plate-type heat exchanger with plates joined by copper brazing.
It contributes greatly to energy and space saving in various facilities.
Warning
*Please use cut-resistant gloves when handling the plate as the edges are sharp.
*This container cannot be used as a "pressure vessel" under the Industrial Safety and Health Act.
*This product cannot be disassembled.
*Please install vertically.
*Please fix the heat exchanger body with fixing brackets so that no load is placed on the heat exchanger nozzle.
*Do not use this product as a steam heater.
Use
Hot water supply, heating, oil cooler

Ulasan Produk

Tidak ada ulasan

Halaman Terkait