Beli cooler oil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Metalwork Reducer Para M/F Fitting Series A4/Z (Sambungan Reduksi)atribut:
- Body Material: Brass
- Functional Denomination: Fitting A4/Z Reducer Female Cylindrical
- Max. Input Pressure (bar): 060
- Maximum Temperature (°C): 150
- Min. Input Pressure (bar): -0.99
- Minimum Temperature (°C): -40
- Product's Series: Standard Fitting \"A\" Series
- Thread Type: Cylindrical Gas
- Daikin Oil Cooler (Pendingin Oli)Deskripsi:-An oil cooler for cooling the pump drain of a hydraulic unit.
- SUR R Transmission Connector and Repair Accessoriesatribut:
- UNSPSC: 27121701
- For Use With (inch): 5/16 and 3/8 Transmission Oil Cooler Lines; 52HJ26
- Length (ft): 25
- Material: Silicone
- Temperature Range (°F): -65 to 350
- Type: Automotive
- Titan Autoparts Oil Cooler ElementDeskripsi:Element Oli Cooler 6D14/15/16 4 Layers + Baut
- KITACO Oil Cooler HoseDeskripsi:Repair parts for Kitaco oil cooleratribut:
- Outer Diameter (mm): 12.6
- Inner Diameter (mm): 6.2
- Length (cm): 100
- Suitable For: Kitako Repair Parts
- Taisei Kogyo Heat ExchangerDeskripsi:Fixed tube plate type makes cleaning the tube side easy. Ideal for use in locations where there is little oil contamination, but cooling water has a lot of contamination, and the tube side is often cleaned.Compact yet high performance design using manufacturer's Φ9/28 low fin tube.Three types of models can be selected for each size depending on the oil flow rate.atribut:
- Oil Flow Rate: Usually
- Body Diameter (Φmm): 76.3(65A)
- Pipe diameter (Φmm): Cooling Pipe 9 Low Fin Tube
- Maximum Working Pressure (MPa): 1
- Material: (Cooling Pipe) C1220T
- Compatible Fluid: (Shell side) General Hydraulic Oil, (Tube Side) Fresh Water
- Cooling Area (m²): 1.1
- Scramble: (Shell Side) Rc Screw-in Type, (Tube Side) Rc Screw-in Type
- Type: Fixed Tube Plate Type
- YUKEN Piston Pump ARL1 Typeatribut:
- Direction of Rotation: Clockwise
- Control Type: Pressure Compensator Type
- Design Number: 10
- Maximum Operating Pressure (MPa): 7
- Minimum Adjustment Pressure (MPa): 12
- Minimum-Maximum Shaft Speed Range (rpm): 600-1800
- Mounting: Flange Mtg.
- Metalwork Pneumatic CouplingDeskripsi:BASIC series valve electro-pneumatic couplings monostable with mechanical springatribut:
- Type: Electro-pneumatic
- Functional Denomination: Valves
- Max. Input Pressure N (bar): 10
- Maximum Temperature (°C): 60
- Minimum Temperature (°C): -10
- Protection Degree: IP 65
- Thread Type: Cylindrical Gas
- BOTH-WELL Bushingatribut:
- Capacity (lbs): 3000
- Connection: NPT (Thread)
- Metalwork Fitting Pneumatic Male Stud (Sambungan Lurus)Deskripsi:Miniaturized automatic Fitting RL1 Ø12 coupling 3/8atribut:
- Body Material: Brass
- Functional Denomination: Fitting Male Straight
- Max Input Pressure (bar): 016
- Min Input Pressure (bar): -0.99
- Maximum Temperature (°C): 80
- Minimum Temperature (°C): -20
- Products Series: Automatic Fitting \"R\" Series
- Push-in Fitting For Pipe (Ø): 12
- Thread Type: Cylindrical Gas
- ESCO Copper Tube (Pipa Tembaga)Deskripsi:Straight pipe. Used for general piping and processing.atribut:
- Overall Length (m): 2
- Standard: Copper tube: C1220T
- Wall Thickness (mm): 1
- KRISBOW Analog Battery Tester (Alat Tes Aki)Deskripsi:Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
- MC Capasitor Capacitor Fan (Kapasitor Kipas)atribut:
- Frequency (Hz): 50/60
- Voltage (V AC): 450/500
- Metalwork Pneumatic ValveDeskripsi:Valve series Namur electro-pneumatic bistableatribut:
- Minimum Temperature (°C): -10
- Metalwork Reducer Taper Male Female Fitting Series A4 (Sambungan Reduksi)atribut:
- Body Material: Brass
- Functional Denomination: Fitting A4 Reducer Female Conical
- Max. Input Pressure (bar): 060
- Maximum Temperature (°C): 150
- Min. Input Pressure (bar): -0.99
- Minimum Temperature (°C): -40
- Product's Series: Standard Fitting \"A\" Series
- Thread Type: Cylindrical Gas
- Metalwork Reducer Taper Fitting Series A4 (Sambungan Reduksi)atribut:
- Body Material: Brass
- Functional Denomination: Fitting A4 Reducer Female Conical
- Max. Input Pressure (bar): 060
- Maximum Temperature (°C): 150
- Min. Input Pressure (bar): -0.99
- Minimum Temperature (°C): -40
- Product's Series: Standard Fitting \"A\" Series
- Thread Type: Cylindrical Gas
- Brassco Copper Tube ASTM B280 (Pipa Tembaga)atribut:
- Length (m): 5,8
- Kembla Copper Tube (Pipa Tembaga)atribut:
- Length (m/roll): 15
Daftar Harga cooler oil Terbaru October 2026
| Metalwork Reducer Para M/F Fitting Series A4/Z (Sambungan Reduksi) | Rp26.900 |
| Daikin Oil Cooler (Pendingin Oli) | Rp4.299.900 |
| SUR R Transmission Connector and Repair Accessories | Rp3.699.900 |
| Titan Autoparts Oil Cooler Element | Rp749.900 |
| KITACO Oil Cooler Hose | Rp279.900 |
| Taisei Kogyo Heat Exchanger | Rp14.999.900 |
| YUKEN Piston Pump ARL1 Type | Rp8.999.900 |
| Sharp Air Cooler | Rp1.099.900 |
| SMC Fixed Tube Plate Type Oil Cooler Water-cooled Iron Grain Type HOWF | Rp9.199.900 |
| Metalwork Pneumatic Coupling | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/7fP109070267-1.jpg)
/P102626234-1.jpg)









%20Lurus/Metalwork%20Fitting%20Pneumatic%20Male%20Stud%20(Sambungan%20Lurus)/5uP108600210-1.jpg)
/hpP114945637-1.jpg)
/k6P104563726-5.jpg)
/p3P113205903-1.jpg)

/94P109070328-1.jpg)
/8cP109070300-1.jpg)
/2rP111210099-1.jpg)
/5iP109062198-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)