Beli ohm meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CONSTANT Milli Ohm Meteratribut:
- Dimensions (mm): 176x116x63
- Measuring Range (ohm): 20m/20m/2/20/200/2k
- Accuracy (%): ± 1.5 rdg±3
- Resolution (miliΩ-Ω): 0.01-1
- Battery: 6x1.5V (AA Battery)
- Tenmars Milliohm MeterDeskripsi:Very low impedance measurement by Four Wire type one pair coated clip.atribut:
- Display: 3 1/2 digits, LCD display with max. reading of 1999 with decimal point and measurement unit
- Overload Indication: \"OL\" indication
- Zero Adjust: External zero adjust knob
- Low Battery Indication: Replace battery as LCD display
- Operating Altitude (m): Max. 2000 above level
- Accuracy: ±(0.3%+4dgt)
- Humidity (%): below 80RH
- Measuring Range: 200mΩ-20kΩ
- Open Voltage (V): Approx.4.8 DC
- Operating Ambience: In-door use, under environmental pollution grades two
- Reading Speed (time/s): 2.5
- Resolution: 0.1mΩ-10Ω
- Temperature (°C): 23 ±5°C
- Testing Current: 100mA-100uA
- GOSSEN METRAWATT OhmmeterDeskripsi:Gossen Metrawatt Low Resistance OhmmeterThe Gossen Metrawatt digital ohmmeter is a battery-powered instrument for the measurement of low-value resistances up to 200ohm in electrical systems. Large protective conductor, earthing, equipotential bonding and lightning protection systems can also be tested quickly and safely with the help of this device. Resistance is measured between reference earth (e.g. an equipotential bonding strip) and any desired points to this end. A measuring current rating of 200mA (in the 20ohm range) and automatic functions assure reliable measuring results.atribut:
- Battery Type: 9V
- Height (mm): 40
- Length (mm): 60
- Maximum Accuracy (%): +1.5 + 4 digits
- Maximum Operating Temperature (°C): 50
- Maximum Resistance Measurement (kΩ): 1999
- Minimum Accuracy (%): ±1.5 + 4 digits
- Minimum Operating Temperature (°C): -10
- Power Source: Battery
- Resistance Measurement Resolution (MΩ): 10
- Series: METRAOHM 413
- Width (mm): 230
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Megger Milli- & Micro-Ohm MeterDeskripsi:Milli- and micro-ohmmeters send voltage pulses through parts and equipment to detect electrical resistance levels below a single ohm to identify insulation leaks and shorts. Also called low-resistance ohmmeters, these portable, compact instruments use four test leads to contact test objects and help electricians, operators, and facility maintenance crews identify and diagnose problems and prevent permanent damage to electrical systems. They are often used for indoor or outdoor testing of circuit breakers, ground bonds, motors, coils, and switches. Additional uses include testing applications in chemical plants, mines, railroads, telecommunications, and automotive and aircraft industries.atribut:
- UNSPSC: 41113631
- Additional Features: Added Data Storage
- Alert Type: Digital Display
- Asset Tagging: No
- Auto Ranging: Yes
- Battery Chemistry: Nickel Metal Hydride
- Bluetooth Compatible: No
- Brand: MEGGER
- CAT Safety Rating_PIM (V): CAT III 600
- Calibration Certificate: Not Included
- Communication Protocol: RS-232
- Display Screen Type: LED
- Display Size (inch): 4.5
- Display Type: Digital
- Dustproof: Yes
- Features: Accurate Results in Under Three Seconds; Automatically Detects Continuity in Potential and Current Connections; Visible Warning of High Voltages Present at the Terminals
- IP Rating: IP54; IP65
- Includes: (2) DH4-C Duplex Handspikes; Battery Charger; Cigar Lighter Adapter; Lithium Ion Battery Module; Warranty Card
- Includes Batteries: Yes
- Input Impedance (kΩ): 200
- Insulation Resistance Resolution (µΩ-miliΩ): 0.1 to 100
- Low Resistance Range (µΩ): 1.999
- Manufacturer Part Number: 1006-600
- Maximum Ground Resistance Measurement (ohm): 2000
- Maximum Insulation Resistance (ohm): 1999.9
- Maximum Operating Temperature (°F): 122
- Minimum Ground Resistance Measurement (µΩ): 0.1
- Minimum Insulation Resistance (µΩ): 1.999
- Minimum Operating Temperature (°F): 14
- Number of Batteries Required: 1
- Number of Digits: 4
- Number of Records Stored: 700
- Operating Voltage (V): 600
- Power Source: Battery
- Remote Control Compatible: No
- Resistance Accuracy: ±0.20%
- Sub Brand: DLRO
- Test Current (A): 10
- Test Lead Length (ft): 4
- Tester Type: Micro Ohmmeter
- Testing Functions: Low Resistance
- Tool Height (inch): 8.7 in
- Tool Length (inch): 9.3 in
- Tool Width (inch): 3.9 in
- USB Data Download Included: No
- Waterproof: No
- CROPICO Milli- & Micro-Ohm MeterDeskripsi:Milli- and micro-ohmmeters send voltage pulses through parts and equipment to detect electrical resistance levels below a single ohm to identify insulation leaks and shorts. Also called low-resistance ohmmeters, these portable, compact instruments use four test leads to contact test objects and help electricians, operators, and facility maintenance crews identify and diagnose problems and prevent permanent damage to electrical systems. They are often used for indoor or outdoor testing of circuit breakers, ground bonds, motors, coils, and switches. Additional uses include testing applications in chemical plants, mines, railroads, telecommunications, and automotive and aircraft industries.atribut:
- UNSPSC: 41113631
- Auto Power OFF: Yes
- Auto Ranging: Yes
- Battery Size (V): 1.5
- Brand: CROPICO
- CAT Safety Rating_PIM: Not Rated
- Calibration Certificate: Not Included
- Display Screen Type: LCD
- Display Size (inch): 0.6
- Display Type: Digital
- Features: 3 Auto Power Off to Maximize Battery Life; Auto/Manual Range Selection; Automatic Temperature Compensation; Open Circuit Lead Warning on Display; True 4 Terminal Measurement Eliminates Lead Resistance Errors
- Includes Batteries: Yes
- Insulation Resistance Resolution (µΩ): 10
- Low Resistance Range (µΩ): 40
- Manufacturer Part Number: DO4000
- Maximum DC Voltage Measured (V): 250
- Maximum Ground Resistance (kΩ): 4
- Maximum Insulation Resistance (ohm): 4
- Maximum Operating Temperature (°F): 1472
- Minimum Ground Resistance Measurement (miliΩ): 40
- Minimum Insulation Resistance (µΩ): 40
- Minimum Operating Temperature (°F): -58
- Number of Batteries Required: 5
- Power Source: Battery
- Resistance Accuracy: ±0.05%
- Tester Type: Micro Ohmmeter
- Testing Functions: Low Resistance
- Tool Height (inch): 8.5 in
- Tool Length (inch): 2.2 in
- Tool Width (inch): 8.5 in
- Extech Milli- & Micro-Ohm Meteratribut:
- UNSPSC: 41113631
- Country of Origin: Taiwan (subject to change)
- Tester Type: Milli Ohmmeter
- Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Deskripsi:Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
- GoldTool LAN Tester Termination KitDeskripsi:64-PIECE LAN Termination KitLAN Cable tester. Modular crimping tool for 8P8C/RJ-45, 6P6C/RJ-12 , 6P4C/RJ-11. Universal stripping tool.16 pcs super torque ratchet driver set - includes: Changeable shank ratchet drive.Adjustable impact punch down tool with 110 blade.7 pcs folding type hex wrench.10 pcs 8P8C/RJ45 modular plug.24 pcs corlor strain relief.atribut:
- Phillips Bit Shanks: #1, 2, 3
- Slotted Bit Shanks (mm) : 4, 5, 6
- Sockets (mm): 4, 5, 6, 7,8, 9, 10, 11, 12, 13 (3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 15/32, 1/2)
- Indomie Mi Instan Gorengatribut:
- Size (g): 85
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Extech Battery Powered Miliohm MeterDeskripsi:High accuracy, high resolution portable Milliohm Meter for field use The 380580 is a Battery Powered Milliohm Meter. This milliohm meter features a high accuracy, a high resolution, portable milliohm meter battery operated for field use, four terminal Kelatribut:
- Range: 20-2000m Omega
- Current: 1, 10, 100mA
- Basic Accurancy: (0.5%rdg + 2 digits)
- Power: 8 AA batteries
- Dimensions: 250x190x110mm
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores)Deskripsi:KLEENGUARD* G40 Polyurethane Coated Gloves is a value option that has the feel of a thinner glove for superior tactile sensitivity with the added protection of a coating. Abrasion and tear resistant, it's an affordable choice for light assembly and other applications where dexterity and extra protection are key.atribut:
- Color: Black
- Snap-on Fixed-Head Techwrench Torque Wrench 3/8inchatribut:
- Square Drive (inch): 3/8
- Country of Origin: USA
- DV Power Meter FactorDeskripsi:Analog Panel Meter.atribut:
- Voltage Rate (V): 400
- Accuracy Class : 1.5
- Measure Range: 0.5 Lead - 1 - 0.5 Lag
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
Daftar Harga ohm meter Terbaru March 2026
| CONSTANT Milli Ohm Meter | Rp4.899.900 |
| Tenmars Milliohm Meter | Rp8.699.900 |
| GOSSEN METRAWATT Ohmmeter | Rp23.999.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| Megger Milli- & Micro-Ohm Meter | Rp189.999.900 |
| CROPICO Milli- & Micro-Ohm Meter | Rp46.999.900 |
| Extech Milli- & Micro-Ohm Meter | Rp11.999.900 |
| Sanwa Instrument Digital Multimeter Koneksi PC (Multitester) | Rp969.900 |
| GoldTool LAN Tester Termination Kit | Rp3.799.900 |
| AEMC Micro-Ohmmeter | Rp159.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/P101002871-1.jpg)



/qrP103699963-1.jpg)



/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

/ivP102049679-5.jpg)
/P102091784-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20PU%20Backless/KLEENGUARD%20Safety%20Polyurethane%20Coated%20Gloves%20(Sarung%20Tangan%20Anti%20Gores)/1aP102144046-3.jpg)