UNI-T Micro Ohm Meter (Mikro Ohmmeter)

Sebelum PPN:
Rp7.299.900
Spesifikasi
Automatic Power Off15 minutes if no operation
BacklightYes
CertificateCE, RoHS
Dimensions (mm)161x117x68
Display Typesegment LCD
FunctionsMeasuring the resistance of all kinds of wires, switches, connectors, contactors, fuses, coils, transformer windings, metal riveting, and so on.
IP RatingIP54
Input Protection≤36V AC/DC
Low Battery IndicationYes
Measurement MethodFour-wire method
Measuring Speedabout 2times/s
Open Circuit Voltage (V)≤4.2V
Power Consumptionmeasurement power: ≤8W
Power SupplyDC 3.7V 3200mAh lithium battery
Product ColorBlack + Red
Resistance Accuracy100.1k~300.0k/3uA : 100 ; 10.01k~100.00k/3uA : 10 ; 1.001k~10.000k/10uA : 1 ; 100.1~1000.0/100uA : 0.1 ; 10.01~100.00/1mA : 0.01 ; 1.001~10.000/10mA : 0.001 ; 100.1m~1000.00m/100mA : 0.1m ; 0.001m~100.00m/1A : 0.01/0.001m
Resistance Range (ohm)100.1k~300.0k/3uA ; 10.01k~100.00k/3uA ; 1.001k~10.000k/10uA ; 100.1~1000.0/100uA ; 10.01~100.00/1mA ; 1.001~10.000/10mA ; 100.1m~1000.00m/100mA ; 0.001m~100.00m/1A ;
Storage500 set
Test Current (A)≤1
USB interfaceType C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT620C+ can measure a wide range of resistance values with high precision. It is a highly accurate portable resistance meter capable of measuring resistance levels from micro-ohm to mega-ohm. It is ideal for testing and maintenance of large equipment, such as measuring winding and welding resistance of large motors and stators for hybrid and electric vehicles. Widely used in telecommunications, power distribution systems, new energy vehicles, petrochemicals, industrial plant grounding systems, etc.
Feature
Features of UT620C+ Micro-ohmmeter
Certifications: CE, RoHS
1. Micro-ohm level measurement, resistance measurement range: 0.001mΩ to 300.0KΩ
2. Resolution up to 1μΩ
3. The accuracy can reach ±0.1%FS
4. The measurement current ≤ 1A
5. 500 groups of data storage
6. Large LCD display
7. Automatic shutdown, longer standby time
8. The lithium battery can be used repeatedly
9. Compact design, easy to carry and operate

Ulasan Produk

Tidak ada ulasan

Halaman Terkait