CROPICO Milli- & Micro-Ohm Meter
#Grup produk P109670818
Spesifikasi
| UNSPSC | 41113631 |
|---|---|
| Auto Power OFF | Yes |
| Auto Ranging | Yes |
| Battery Size (V) | 1.5 |
| Brand | CROPICO |
| CAT Safety Rating_PIM | Not Rated |
| Calibration Certificate | Not Included |
| Display Screen Type | LCD |
| Display Size (inch) | 0.6 |
| Display Type | Digital |
| Features | 3 Auto Power Off to Maximize Battery Life; Auto/Manual Range Selection; Automatic Temperature Compensation; Open Circuit Lead Warning on Display; True 4 Terminal Measurement Eliminates Lead Resistance Errors |
| Includes Batteries | Yes |
| Insulation Resistance Resolution (µΩ) | 10 |
| Low Resistance Range (µΩ) | 40 |
| Manufacturer Part Number | DO4000 |
| Maximum DC Voltage Measured (V) | 250 |
| Maximum Ground Resistance (kΩ) | 4 |
| Maximum Insulation Resistance (ohm) | 4 |
| Maximum Operating Temperature (°F) | 1472 |
| Minimum Ground Resistance Measurement (miliΩ) | 40 |
| Minimum Insulation Resistance (µΩ) | 40 |
| Minimum Operating Temperature (°F) | -58 |
| Number of Batteries Required | 5 |
| Power Source | Battery |
| Resistance Accuracy | ±0.05% |
| Tester Type | Micro Ohmmeter |
| Testing Functions | Low Resistance |
| Tool Height (inch) | 8.5 in |
| Tool Length (inch) | 2.2 in |
| Tool Width (inch) | 8.5 in |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Milli- and micro-ohmmeters send voltage pulses through parts and equipment to detect electrical resistance levels below a single ohm to identify insulation leaks and shorts. Also called low-resistance ohmmeters, these portable, compact instruments use four test leads to contact test objects and help electricians, operators, and facility maintenance crews identify and diagnose problems and prevent permanent damage to electrical systems. They are often used for indoor or outdoor testing of circuit breakers, ground bonds, motors, coils, and switches. Additional uses include testing applications in chemical plants, mines, railroads, telecommunications, and automotive and aircraft industries.
Feature
Micro Ohmmeter Calibration Certificate Included CAT Safety Rating Not Rated Display Type Digital Insulation Resistance Resolution 10 microohm Maximum Insulation Resistance 4 kiloohm Minimum Insulation Resistance 40 microohm Power Source Battery Auto Power Off Yes Auto Ranging Yes Battery Size 1.5V Display Screen Type LCD Display Size 0.6 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
