Tenmars Milliohm Meter

Sebelum PPN:
Rp9.599.900
Spesifikasi
Display3 1/2 digits, LCD display with max. reading of 1999 with decimal point and measurement unit
Overload Indication\"OL\" indication
Zero AdjustExternal zero adjust knob
Low Battery IndicationReplace battery as LCD display
Operating Altitude (m)Max. 2000 above level
Accuracy±(0.3%+4dgt)
Humidity (%)below 80RH
Measuring Range200mΩ-20kΩ
Open Voltage (V)Approx.4.8 DC
Operating AmbienceIn-door use, under environmental pollution grades two
Reading Speed (time/s)2.5
Resolution0.1mΩ-10Ω
Temperature (°C)23 ±5°C
Testing Current100mA-100uA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very low impedance measurement by Four Wire type one pair coated clip.
Feature
- Very low impedance measurement by Four Wire type one pair coated clip.
- There is a fuse (0.5A/250V) to pro the input circuit.
- Applicable measurement of Resistance, motor coil, transformer, Printed Circuit Board.
- Accurate measurement of conductor, light electricity and welding point.
- Wide measurement range, 0.1 mΩ to 20kΩin 6 positions. 
- D-H Switch: Lockup readings for LCD display.
Use
- Utility area:measurement of secondary transformer winding;measurement of division switch for sufficient low-ohm value
- Manufactures or users of relays and protective device
- Manufacturers of switches buttons,contact material

Ulasan Produk

Tidak ada ulasan

Halaman Terkait