Megger Milli- & Micro-Ohm Meter

Sebelum PPN:
Rp219.999.900
Spesifikasi
UNSPSC41113631
Additional FeaturesAdded Data Storage
Alert TypeDigital Display
Asset TaggingNo
Auto RangingYes
Battery ChemistryNickel Metal Hydride
Bluetooth CompatibleNo
BrandMEGGER
CAT Safety Rating_PIM (V)CAT III 600
Calibration CertificateNot Included
Communication ProtocolRS-232
Display Screen TypeLED
Display Size (inch)4.5
Display TypeDigital
DustproofYes
FeaturesAccurate Results in Under Three Seconds; Automatically Detects Continuity in Potential and Current Connections; Visible Warning of High Voltages Present at the Terminals
IP RatingIP54; IP65
Includes(2) DH4-C Duplex Handspikes; Battery Charger; Cigar Lighter Adapter; Lithium Ion Battery Module; Warranty Card
Includes BatteriesYes
Input Impedance (kΩ)200
Insulation Resistance Resolution (µΩ-miliΩ)0.1 to 100
Low Resistance Range (µΩ)1.999
Manufacturer Part Number1006-600
Maximum Ground Resistance Measurement (ohm)2000
Maximum Insulation Resistance (ohm)1999.9
Maximum Operating Temperature (°F)122
Minimum Ground Resistance Measurement (µΩ)0.1
Minimum Insulation Resistance (µΩ)1.999
Minimum Operating Temperature (°F)14
Number of Batteries Required1
Number of Digits4
Number of Records Stored700
Operating Voltage (V)600
Power SourceBattery
Remote Control CompatibleNo
Resistance Accuracy±0.20%
Sub BrandDLRO
Test Current (A)10
Test Lead Length (ft)4
Tester TypeMicro Ohmmeter
Testing FunctionsLow Resistance
Tool Height (inch)8.7 in
Tool Length (inch)9.3 in
Tool Width (inch)3.9 in
USB Data Download IncludedNo
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Milli- and micro-ohmmeters send voltage pulses through parts and equipment to detect electrical resistance levels below a single ohm to identify insulation leaks and shorts. Also called low-resistance ohmmeters, these portable, compact instruments use four test leads to contact test objects and help electricians, operators, and facility maintenance crews identify and diagnose problems and prevent permanent damage to electrical systems. They are often used for indoor or outdoor testing of circuit breakers, ground bonds, motors, coils, and switches. Additional uses include testing applications in chemical plants, mines, railroads, telecommunications, and automotive and aircraft industries.
Feature
Micro Ohmmeter Communication Protocol RS-232 Insulation Resistance Resolution 0.1 microohm to 100 milliohm Maximum Insulation Resistance 2 kiloohm Minimum Insulation Resistance 1.999 microohm Number of Digits 4 Power Source NiMH Battery Includes (2) 4 ft DH4 Duplex Handspikes Automotive Charger and User Guide Battery Battery Charger

Ulasan Produk

Tidak ada ulasan

Halaman Terkait