Beli nitto denko tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)atribut:
- Width (mm): 19
- Length (m): 20
- NITTO Lakban OPP (Solasi / Selotip)Deskripsi:-OPP tape that pursues usability.-As the OPP tape peculiar noise generating during unwinding is small, silent work environment can be acquired.-As the unwinding is light, the burden during pasting work can be reduced.atribut:
- Base Material: Polypropylene
- NITTO Vinyl Tape Nittou Lead Removal Type No.21 Wide (Lakban Listrik)atribut:
- Material: Base material:Soft vinyl chloride film, Adhesive:Rubber type
- Length (m): 20
- Adhesive Strength: 1.85N/10mm
- Tensile Strength: 15N/10mm or more
- Working Temperature Range: -10 to 90degrees
- Thickness: 0.2mm
- NITTO Butyl Rubber Self-Fusing Tape, No Separatoratribut:
- Material: Base material:Butyl rubber-based self-bonding layer.
- Color: Black
- Width (mm): 19
- Length (m): 10
- Thickness (mm): 0.5
- Tensile Strength (N/10mm): 5.90
- Insulation Breakdown Strength (kV/mm): 44
- Working Temperature Range: 0 to 70degrees
- NITTO Lakban Kain Berwarna (Solasi / Selotip)Deskripsi:-An adhesive cloth tape using PET wooly flat thread for weft.-The feeling of use has been improved with smooth touch.-Low odor type adhesive is used.atribut:
- Thickness: 0.23mm
- Viscosity: 3.2N/10mm
- Tensile Strength: 46N/10mm
- Base Material: Gaffer Tape + PET Wooly
- Adhesive Materials: Rubber
- W x L: 50mmx25m
- NITTO Vinyl Tape De-lead Type (Lakban Listrik)Deskripsi:An environmental measure product that does not use lead (Pb) of heavy metals which are hazardous substances. (lead free)Excellent in electrical insulation.There are few terminal peeling and wiring work can be reliably done.Excellent cold resistance, and viscosity does not decrease even at -10°C.atribut:
- W x L (mm x m): 19 x 20
- NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Tape Thickness (mm): 0.13
- Operating Temperature Range (°C): -60 to 200
- Specification: UL Standard product
- Tape Length (m): 10
- NITTO NITOFLON Adhesive TapeDeskripsi:-Heat resistant adhesive tape mainly coated with Polytetrafluoroethylene (PTFE) based material with silicone based adhesive.-Excellent in heat resistance.-Various coils, motors, lead wire heat resistant bundles.-Friction surface lining of the shoot and hopper.atribut:
- Adhesive Materials: Silicone Type
- NITTO Polyester Tape (Lakban Isolasi Listrik)atribut:
- Material: Base material:Polyester film, Adhesive:Acrylic type
- Color: Clear
- Length (m): 50
- Thickness (mm): 0.053
- Adhesive Strength: 2.9N/10mm
- Tensile Strength: 60.5N/10mm
- Working Temperature Range: -30 to 120degrees
- Nitto Kogyo Control Box CH-A Type (Panel Kontrol)Deskripsi:The catch allows the door to open and close smoothly.The ground terminal uses a brass screw.A nut holder type with less protruding screws is used to fix the iron board.atribut:
- Protection Class: IP4X
- Kenmaster Electrical Tape (Isolasi Kabel Listrik)atribut:
- Thickness (mm): 0.13
- Maximum Voltage (V) : 600
- Length (m): 20
- Width (mm): 19
- Temperature (°C): -10 to 80
- NITTO Lakban Kain Berwarna (Solasi / Selotip)atribut:
- Material: Base material:Staple moss + PET woolly, Adhesive:Rubber type
- Color: Black
- Width (mm): 50
- Length (m): 25
- Thickness (mm): 0.23
- Adhesive Strength: 3.2N/10mm
- Tensile Strength: 46N/10mm
- NITTO Vinyl Tape (Lakban Listrik)Deskripsi:-Vinyl tape for outdoor use.-Please use to protect self-adhesive tape No.11/No.15.-Terminal processing and connection of outdoor wire cables.atribut:
- Color: Black
- Length (m): 10
- Width (mm): 19
- Thickness (mm): 0.2
- NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-SDeskripsi:Various coils, motors, heat-resistant binding of lead wires. Wrapping for laminating roll release. Heat release mold for heat sealing. Paper slip of printing machine and copier. Hopper and shooter lining. Heat masking.atribut:
- Adhesive: Silicone type
- Adhesive Strength (N/10mm): 3.58
- NACHI TAPE PVC UL Tape (Lakban Listrik)Deskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- ICP: Yes
- MSDS: Yes
- Size (mmxm): 19x20
- NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Width (mm): 100
- Length (m): 10
- Thickness (mm): 0.13
- Working Temperature Range: -60 to 200degrees
- Specification: UL Standard product
- Purpose of Use: Wrapping for lamination roll release type. Heat-resistant release type for heat sealing.
Daftar Harga nitto denko tape Terbaru October 2026
| NITTO Acetate-Based Adhesive Tape For Electric Insulation | Rp219.900 |
| NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel) | Rp8.900 |
| NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape) | Rp109.900 |
| UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik) | Rp7.900 |
| NITTO Lakban OPP (Solasi / Selotip) | Rp129.900 |
| NITTO Vinyl Tape Nittou Lead Removal Type No.21 Wide (Lakban Listrik) | Rp159.900 |
| NITTO Butyl Rubber Self-Fusing Tape, No Separator | Rp129.900 |
| NITTO Lakban Kain Berwarna (Solasi / Selotip) | Rp119.900 |
| NITTO Vinyl Tape De-lead Type (Lakban Listrik) | Rp229.900 |
| NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip) | Rp109.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/qkP106193956-1.jpg)
/P102031797-1.jpg)
/pdP104042913-2.jpg)
/6jP102786235-11.jpg)
/pxP102031933-2.jpg)

/P102771905-1.jpg)
/41P104713145-1.jpg)
/P102031810-1.jpg)

/P102031940-1.jpg)
/5fP109119195-1.jpg)
/qfP102275951-2.jpg)
/P102032015-1.jpg)
/P102798249-1.jpg)

/30P101000108-8.jpg)
/P102031865-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)