Beli newstar door closer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NewStar Door Closeratribut:
- Color: Silver
- NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)Deskripsi:For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.atribut:
- Stop Angle: 70 degrees ~ 180 degrees
- Applicable Door Width (mm): 950
- Type: Parallel type
- Applicable Door Mass (kg): 65 or less
- Width (mm): 310
- Applicable Door Height (mm): 2100
- Color: Silver
- Depth (mm): 85
- Height (mm): 90
- Mass (kg): 2.3
- Series: Door closer 7000 series
- Stop: Attached
- TRUSCO Number: 389-4045
- NEW STAR Door Closeratribut:
- Suitable Door Weight (kg): 45 or less
- Width (mm): 325
- Depth (mm): 85
- Height (mm): 114
- Purpose of Use: For Hinged Door
- NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)atribut:
- Specification: Retractable hinged door type
- Purpose of Use: For Hinged Door
- NEW STAR Door Closer 80 Series Standard Typeatribut:
- Dimension E (mm): 8
- Material: Zinc die casting
- Dimension S (mm): 24.5
- Selfish: Left / right combined use
- Dimension C (mm): 180
- Dimension I (mm): 72.5
- Applicable Door Height (mm): 2100
- Applicable Door Mass (kg): 45
- Applicable Door Width (mm): 900
- Color: Silver
- Dimension A (mm): 45
- Dimension B (mm): 190
- Dimension F (mm): 13
- Dimension G (mm): 220
- Dimension H (mm): 219
- Dimension R (mm): 140
- Dimensions j (mm): 19
- Series: Door closer 80 series
- Stop Angle: 70 degrees ~ 120 degrees
- TRUSCO Number: 434-4367
- Type: Standard type
- NEW STAR Door CloserDeskripsi:-Left and right hand combinations/door closing speed is adjustable.-The stop angle can be set from 70 to 180degree.-For Hinged Door .-With stop function-Hinged door draw-in type-Parallel typeatribut:
- Color: Burned Amber
- Material: Zinc Die Casting
- Purpose of Use: For Hinged Door
- TSUYORON Full Body Harness with LanyardDeskripsi:-A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The lanyard adopts a G-cut type that has a shock absorbing function in the strap itself, which relieves shock load.-Exclusively for unifilar suspension.-Type with a waist belt.-With hook hanger R-23-45.atribut:
- Thigh Buckle: One-Touch
- Belts Width: 45mm
- Dekkson Door Closer (Penutup Pintu Otomatis)Deskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- RYOBI Door Closer 80 Series Standard Type (No Stop)Deskripsi:Two-section speed adjustment to achieve optimal door closing speed in an orthodox design. This is a standard model door closer. Can be used for both left and right hands. The 80 series features a design that takes advantage of sharp straight lines and a precise mechanical design.atribut:
- Color: Silver
- Type: Standard type
- Series: Door closer 80 series
- Dimension H (mm): 70.5
- Dimension C (mm): 28
- Applicable Door Height (mm): 2100
- Dimension G (mm): 45
- Dimension Q (mm): 276
- Dimension R (mm): 269
- Durability (times): 300000
- Right or Left Hand: Left and right combined use
- NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Standard TypeDeskripsi:Compact body and robust. A super long-selling orthodox type that emphasizes functionality. 2-valve method for door closing speed adjustment. Left and right combined typeatribut:
- Color: Silver
- Adela Lanyard Body Harness Single Big HookDeskripsi:Keamanan dan kenyamanan adalah hal terpenting dalam melakukan pekerjaan. Peralatan dan pakaian yang Anda gunakan dapat menentukan keamanan dalam bekerja. Salah satunya adalah tali safety lanyard. Safety lanyard sangat diperlukan untuk pekerjaan yang berkaitan dengan ketinggian. Lanyard/tali body harness single big hook Adela H-309 Bersertifikat ini merupakan safety lanyard yang mampu memberikan keamanan dan kenyamanan bekerja.Tali / Lanyard Single Standar Hook dan Carabiner Adela H-309 Bersertifikat ini merupakan lanyard yang praktis dan mudah digunakan, sangat kokoh, aman, nyaman, serta mampu menahan dan menjaga produktivitas kerja di ketinggian. Dibuat dengan bahan berkualitas yang tahan lama dan telah digunakan oleh berbagai negara di dunia. Dilengkapi dengan satu kait/hook aluminium berukuran besar tipe H3101 dan satu carabiner baja tipe AF09 tanpa absorber.atribut:
- Color: White
- Length (m): 1.5
- NewStar Plastik Cover ACDeskripsi:Plastik cover untuk proses pencucian AC
- NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 60 Series Standard InstallationDeskripsi:The door closing speed is adjusted by a 3-valve method. With a latching function that securely closes the door. There is left and right.atribut:
- Color: Silver
- Series: Door closer 60 series
- Opening Angle (degrees): 90 to 105
- Applicable Door Height (mm): 2100
- Applicable Door Mass (kg): 65 or less
- Applicable Door Width (mm): 950
- Stop: None
- NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Mtc Small Size (Without Stopper)Deskripsi:2-valve method for door closing speed adjustment. Compatible with door thicknesses of 25-40 mm. Can also be used for inspection ports. Left and right combined type. Turn the main unit upside down and use the door closing speed adjustment valve toward the door end. The opening angle is 85 ° or 90 °. When using the inspection port pivot hinge (TPH-35), it can be used at 100 °.atribut:
- Applicable Dimensions (mm): Door: DW601~850 x DH2100
- Color: Silver
- Door Thickness (mm): 25-40
- RYOBI Bl Certified Door Closer (No Stop)Deskripsi:Passed various standards. A truly excellent door closer.atribut:
- Color: Silver
- Applicable Door Height (mm): 1900
- Applicable Door Mass (kg): 50
- Applicable Door Width (mm): 800
- Stop: None
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- 3M Double Lanyard Protecta Pro Adjustable Web Positioning (Tali Body Harness)Deskripsi:6 ft. (1.8m) single-leg with adjustable web and snap hooks at each end.6 ft. (1.8m) adjustable single-leg lanyardIdeal for work positioning or restraintAbrasion resistant polyester webbingBuilt-in wear indicatoratribut:
- Product Series: PRO
- Product Type: Adjustable Web Positioning Lanyard
- Material: Polyester
- Color: Red
- Anchor Connection Type: Snap Hook
- Anchor Hook Material: Zinc Plated Steel
- Anchor Material: Zinc Plated Steel
- Connected Safety ID Equipped: No
- Energy Absorber Class: None
- Harness Connection Hook Material: Zinc Plated Steel
- Harness Connection Type: Snap Hook
- Lanyard Material: Polyester Web
- Lanyard Type: Adjustable
- Leg Count: Single-Leg
- Number of Legs: 1
- Recommended Industry: Construction, General Industrial, Mining, Oil & Gas
- Weight Capacity (kg): 141
- NEW STAR Door Closer 80 Series Parallel TypeDeskripsi:For opening doors.atribut:
- Dimension F (mm): 13
- Dimension E (mm): 8
- Applicable Door Width (mm): 900
- Dimension K (mm): 80
- Stop: None
- Dimension R (mm): 140
- Applicable Door Mass (kg): 45 or less
- Dimension A (mm): 45
- Dimension B (mm): 190
- Dimension C (mm): 52
- Dimension G (mm): 220
- Dimension H (mm): 265
- Dimension I (mm): 72.5
- Dimension S (mm): 24.5
- Dimension V (mm): 70
- Dimension W (mm): 65
- Series: Door closer 80 series
- Shape: Standard bracket
- TRUSCO Number: 389-4011
- Type: Parallel type
Daftar Harga newstar door closer Terbaru October 2026
| NewStar Door Closer | Rp1.499.900 |
| NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis) | Rp1.899.900 |
| NEW STAR Door Closer | Rp1.199.900 |
| NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis) | Rp999.900 |
| NEW STAR Door Closer 80 Series Standard Type | Rp1.299.900 |
| NEW STAR Door Closer | Rp999.900 |
| TSUYORON Full Body Harness with Lanyard | Rp3.799.900 |
| Dekkson Door Closer (Penutup Pintu Otomatis) | Rp489.900 |
| RYOBI Door Closer 80 Series Standard Type (No Stop) | Rp979.900 |
| NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Standard Type | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/byP103652430-1.jpg)

/aaP102030370-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Full%20Body%20Harness%20with%20Lanyard/P102777228-1.jpg)
/bgP106660412-1.jpg)
/79P110782261-1.jpg)
%20Door%20Closer%2080%20Series%20Standard%20Type/6rP110782243-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Adela%20Lanyard%20Body%20Harness%20Single%20Big%20Hook/81P111536289-1.jpg)

%20Door%20Closer%2060%20Series%20Standard%20Installation/2dP110782085-1.jpg)
%20Door%20Closer%20Mtc%20Small%20Size%20(Without%20Stopper)/6pP110982241-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Tali%20Pengaman%20Positioning%20Single%20Hook/4wP104573176-3.jpg)
/izP110762683-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/3M%20Double%20Lanyard%20Protecta%20Pro%20Adjustable%20Web%20Positioning%20(Tali%20Body%20Harness)/gsP107011604-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)