NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Mtc Small Size (Without Stopper)

Sebelum PPN:
Rp689.900
Spesifikasi
Applicable Dimensions (mm)Door: DW601~850 x DH2100
ColorSilver
Door Thickness (mm)25-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-valve method for door closing speed adjustment.
Compatible with door thicknesses of 25-40 mm.
Can also be used for inspection ports.
Left and right combined type. Turn the main unit upside down and use the door closing speed adjustment valve toward the door end.
The opening angle is 85 ° or 90 °.
When using the inspection port pivot hinge (TPH-35), it can be used at 100 °.

Ulasan Produk

Tidak ada ulasan