NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Stop Angle70 degrees ~ 180 degrees
Applicable Door Width (mm)950
TypeParallel type
Applicable Door Mass (kg)65 or less
Width (mm)310
Applicable Door Height (mm)2100
ColorSilver
Depth (mm)85
Height (mm)90
Mass (kg)2.3
SeriesDoor closer 7000 series
StopAttached
TRUSCO Number389-4045

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.
Feature
Right and left use / door closing speed can be adjusted. The stop angle can be set from 70 degrees to 180 degrees. The mounting screws are not visible. It is a standard product of door check.

Ulasan Produk

Tidak ada ulasan